Shop All Kitchen Faucets
Gourmetier
LS8725DL Concord Sgl-Handle Pull-Down Kitchen Faucet, Oil Rubbed Brnz
Mfr # LS8725DL
Zoro # G3105060
product price: $285.97
/ea
Free Shipping & Returns
$285.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Number of Handles 1
- Mounting Type Deck Mount
- Height 2.5
- Valve Type Ceramic Disc Cartridge
Product Information
- Brand Gourmetier
- MFR # LS8725DL
- Zoro # G3105060
- UPC # 663370318788
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Height | 2.5 |
Width | 9.94 |
Details
Finish | Oil Rubbed Bronze |
Number of Handles | 1 |
Mounting Type | Deck Mount |
Valve Type | Ceramic Disc Cartridge |
Includes | Faucet; Mounting Hardware; Installation Manual |
Material | Brass;Stainless Steel |
Features | Solid brass construction, Drip-free ceramic disc cartridge, Deck mount installation, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, Dual function pull-down sprayer, 8-3/8" spout reach, Single lever handle meets ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean |
Weight | 6.43 |
Description
This faucet boasts bold, sleek design with its cylindrical styling. Designed for optimum versatility and functionality, modern day technology is provided for a state-of-the-art product. The Concord single-handle pull-down kitchen faucet features a high arching spout to easily clean larger dishes, swivel ability to reach any area in and around your sink, and a dual function pull-down sprayer to tackle tough messes. Matching accessories are available for use.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Robe Hook, Essentials, Brushed Nickel (40364EN1)
- ZORO SELECT 1-1/2" x 4" Black Pipe Nipple Sch 40 (5P721)
- ZORO SELECT 4" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40 (571-040)
- ZORO SELECT PVC Non-Threaded PVC Union, Socket x Socket, 3 in Pipe Size (857-030)
- GOURMETIER GSC8578DKL Kaiser Single-Handle Pull-Out Kitchen Faucet, Brushed Nickel (GSC8578DKL)
- GOURMETIER LS8723CTL Continental Single-Handle Pull-Down Kitchen Faucet, Brass (LS8723CTL)
- GOURMETIER Heritage 2-Handle Deck-Mount Pull-Down Sprayer Kitchen Faucet, Nickel (GS1278AX)
- GOURMETIER LS8408DL Concord Single-Handle Pull-Out Kitchen Faucet, Brushed Nickel (LS8408DL)
- GOURMETIER LS8508CTL Continental Single-Handle Pre-Rinse Kitchen Faucet, Nickel (LS8508CTL)
- GOURMETIER LS8710DLSP Concord Single-Handle Kitchen Faucet W/ Side Sprayer, Black (LS8710DLSP)
- KINGSTON BRASS Reverse Osmosis System Filtration Water Air Gap Faucet, Brass (KSAG3192AL)
- Gourmetier Kitchen Faucets