Shop All Kitchen Faucets
Gourmetier
LS8508CTL Continental Single-Handle Pre-Rinse Kitchen Faucet, Nickel
Mfr # LS8508CTL
Zoro # G3092320
Free Shipping & Returns
$467.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Number of Handles 1
- Mounting Type Deck Mount
- Material Brass
- Valve Type Ceramic Disc Cartridge
Product Information
- Brand Gourmetier
- MFR # LS8508CTL
- Zoro # G3092320
- UPC # 663370532283
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Width | 10 |
Height | 28.25 |
Details
Finish | Brushed Nickel |
Number of Handles | 1 |
Mounting Type | Deck Mount |
Material | Brass |
Valve Type | Ceramic Disc Cartridge |
Features | Fabricated from high quality brass material for durability and reliability, Drip-free ceramic disc cartridge, Deck mount installation, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, Single lever handle meets ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean |
Includes | Faucet; Mounting Hardware |
Weight | 9.26 |
Description
Transcend your home into a futuristic utopia with this faucet's brilliant craftsmanship and modern, curved spout with ergonomic levers. Designed for optimum versatility and functionality, the multiple spray settings and extendable spout of this pre-rinse faucet make for an enjoyable cleaning experience. Additionally, the rotating swivel spout leaves no area of the sink untouched as the industrial look of the exposed spring provides residential function. The brushed nickel finish will also provide a long lasting and warm touch to your kitchen ensemble. Matching accessories are available for use.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Steam Vent Valve, Non-Adj, Straight, 1/8 In (1/8 SVS 1)
- WATTS Anti-Siphon Backflow Preventer, Watts 008 (3/4 LF 008PCQT-3/4)
- ZORO SELECT 1-1/2" MNPT x 4" TBE Polypropylene Pipe Nipple Sch 80 (NIP150-4)
- ANDERSON METALS Pipe Nipple Brass 1/8 X 2 (736113-0232)
- GOURMETIER 2-Handle Wall Mount Pull-Down Kitchen Faucet, Brushed Nickel (GS8288DL)
- GOURMETIER LS8501CTL Continental Single-Handle Pre-Rinse Kitchen Faucet, Chrome (LS8501CTL)
- GOURMETIER GS1240AL Two-Handle Wall-Mount Pull-Down Sprayer Kitchen Faucet, Black (GS1240AL)
- GOURMETIER Concord 2-Handle Wall Mount Pull-Down Kitchen Faucet, Chrome (GS8181DL)
- GOURMETIER Heritage 2-Handle Deck-Mount Pull-Down Sprayer Kitchen Faucet, Nickel (GS1278AX)
- GOURMETIER Templeton Single-Handle Pull-Out Kitchen Faucet, Matte Black (GSC7570TL)
- T&S BRASS Faucet, Lav , 4"Centers, Leadfree (B0871)
- Gourmetier Kitchen Faucets & Accessories