Shop All Kitchen Faucets
Gourmetier
LS8408DL Concord Single-Handle Pull-Out Kitchen Faucet, Brushed Nickel
Mfr # LS8408DL
Zoro # G3090388
product price: $181.97
/ea
Free Shipping & Returns
$181.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Number of Handles 1
- Mounting Type Deck Mount
- Material Brass
- Includes Faucet; Mounting Hardware
Product Information
- Brand Gourmetier
- MFR # LS8408DL
- Zoro # G3090388
- UPC # 663370532245
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Height | 7.56 |
Width | 9.81 |
Details
Finish | Brushed Nickel |
Number of Handles | 1 |
Mounting Type | Deck Mount |
Material | Brass |
Includes | Faucet; Mounting Hardware |
Features | Solid brass construction, Drip-free ceramic disc cartridge, 1 or 3 hole installation with 9-13/16" deck plate, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, 1/2-14 NPSM connection, Single lever handle meets ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean |
Valve Type | Ceramic Disc Cartridge |
Weight | 4.63 |
Description
This faucet boasts bold, sleek design with its cylindrical styling. The Concord single-handle pull-out kitchen faucet brings forth a contemporary twist to the popular pull-out style. These faucets are known for their extendable hose reach and two-function sprayers to help tackle tough messes. The brass construction and single handle also provide a sturdy, reliant, and easy to use fixture. Matching accessories are available for use.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD 1.1 gpf, Manual Flush Valve, 1" IPS Inlet (6147111.002)
- KOHLER Crue Pull-Down Single-Handle Kitchen Faucet (22972-CP)
- BECK 2" x 6-1/2" Black Pipe Nipple Sch 80 (0332638402)
- LEGEND VALVE 2" T-421 GLOBE VALVE (103-108)
- GOURMETIER 2-Handle Wall Mount Pull-Down Kitchen Faucet, Brushed Nickel (GS8288DL)
- GOURMETIER Templeton Pull-Out Kitchen Faucet, Brushed Nickel (GSC7578TL)
- GOURMETIER Heritage 2-Handle Wall-Mount Pull-Down Sprayer Kitchen Faucet, Nickel (GS1248AL)
- GOURMETIER Kitchen Faucet W/ Pull-Out Sprayer, Matte Black (GSC7570WEL)
- GOURMETIER LS8725DL Concord Sgl-Handle Pull-Down Kitchen Faucet, Oil Rubbed Brnz (LS8725DL)
- GOURMETIER LS8723CTL Continental Single-Handle Pull-Down Kitchen Faucet, Brass (LS8723CTL)
- DURA FAUCET DESIGNER PULL-OUT RV KITCHEN FAUCET - VENETIAN BRONZE (DF-NMK852-VB)
- Gourmetier Kitchen Faucets & Accessories