Shop All Kitchen Sinks
Gourmetier
GKUDF30209 Undermount Stainless Steel Double Farmhouse Kitchen Sink,
Mfr # GKUDF30209
Zoro # G3097887
product price: $396.47
/ea
Free Shipping & Returns
$396.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Apron-Front
- Finish Brushed
- Length 30.0
- Material Stainless Steel
- Weight 26.9
Product Information
- Brand Gourmetier
- MFR # GKUDF30209
- Zoro # G3097887
- UPC # 663370570650
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Length | 30.0 |
Width | 20.0 |
Height | 9.31 |
Details
Mounting Type | Apron-Front |
Finish | Brushed |
Material | Stainless Steel |
Weight | 26.9 |
Includes | Sink;Strainer Basket;Drain |
ADA Compliant | No |
Description
Exquisitely styled for your taste, this sink will enhance your kitchen living space. Farmhouse sinks have an apron front that causes the sink to be the centerpiece of kitchen design. This unique feature prevents water spillage on cabinetry while adding aesthetic appeal. The Uptowne Stainless Steel Double Bowl Farmhouse Kitchen Sink in particular, is constructed from high quality 304 grade rust-resistant stainless steel. The brushed finish is also resistant to scratches, and with the sink's sound dampening technology, sound and vibrations are reduced. Perfect for organizing, separate fruits and vegetables that need washing from dirty dishes, or allow dishes to dry on one half and be washed on the other with the provided double bowl. Allow this farmhouse sinks to impeccably complete your styled kitchen.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTCARE Security Hook, 1 Hook, 7/8In D, EnviroGlaze (WH1830-SLPT)
- ZORO SELECT Globe Valve, Class 800, 1-1/2 In., FNPT (4371006410)
- ZORO SELECT Rod Flanges, Brass, PK2 (4EEW8)
- ZORO SELECT Tubing, 3/8In. IDx1/2 In OD, 100 Ft, Red (PE12-AR)
- GOURMETIER GKTS25228 Drop-in Single Bowl Kitchen Sink, Brushed (GKTS25228)
- GOURMETIER GKTD33228 Drop-in Double Bowl Kitchen Sink, Brushed (GKTD33228)
- GOURMETIER Solid Surface Stone Apron Front Farmhouse Sgl Bowl Kitchen Sink, White (GKFA331810BC)
- GOURMETIER GKUSF36209 Undermount Stainless Steel Single Farmhouse Kitchen Sink, (GKUSF36209)
- GOURMETIER Solid Surface Stone Apron Front Farmhouse Sgl Bowl Kitchen Sink, White (GKFA331810LD)
- GOURMETIER GKTD33226 Drop-in Double Bowl Kitchen Sink, Brushed (GKTD33226)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH231712)
- Gourmetier Kitchen Sinks