Shop All Kitchen Sinks
Gourmetier
GKTS252281 Drop-in Single Bowl Kitchen Sink, Brushed
Mfr # GKTS252281
Zoro # G3102927
product price: $94.22
/ea
Free Shipping & Returns
$94.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Self-Rimming
- Finish Brushed
- Includes Sink;Mounting Hardware
- Height 8.19
- Material Stainless Steel
Product Information
- Brand Gourmetier
- MFR # GKTS252281
- Zoro # G3102927
- UPC # 663370229558
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Height | 8.19 |
Width | 21.94 |
Length | 25 |
Details
Mounting Type | Self-Rimming |
Finish | Brushed |
Includes | Sink;Mounting Hardware |
Material | Stainless Steel |
Color | Brushed |
Weight | 10.25 |
Features | Fabricated from 304 grade stainless steel, Bowl dimensions : (L)21" x (W)15-1/2", 22 Gauge Stainless Steel, Underside has sound absorbing pads applied to dampen sound, 1 Pre-drilled faucet hole, Designed for long-lasting durability, Easy-to-clean |
Description
Seamlessly interweaving elements from both modern and classic design, The Studio collection features various kitchen and bath fixtures that embody the finest design elements for a transitional style, fitting any home decor. Easy to install or replace, drop-in sinks have a self-rimming nature. The Studio Self-Rimming Single Bowl Kitchen Sink in particular, is constructed from high quality 304 grade rust-resistant stainless steel. The brushed finish is also resistant to scratches, and with the sink's sound dampening technology, sound and vibrations are reduced. The provided single bowl also lends ease in washing larger dishes. For a generous washing area, the Studio sink has overall dimensions of 25 inch (L) x 21-15/16 inch (W) x 8-3/16 inch (H). Drop-In kitchen sinks will quickly and easily become a part of your home, completing your transitional kitchen ensemble.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN H700A Cp Stop Asm 1 In Adj W/Vr Cap (3308386)
- SLOAN Bathroom Faucet Sf2400 Cp Fct Ped 4"Trim Pl Hw w/Battery (3362130)
- ZORO SELECT Tubing, Seamless, 5/32 in, Length 3 ft, PK5 (1110)
- ZURN 4" Pipe Dia. PVC, Cast Iron Roof Drain (RD2120-PV4)
- GOURMETIER GKTS2522 Drop-in Single Bowl Kitchen Sink, Brushed (GKTS2522)
- GOURMETIER Arcticstone 33" Solid Surface Farmhouse Kitchen Sink, /Glossy White (GPFA331810BCD)
- GOURMETIER GKTS25228 Drop-in Single Bowl Kitchen Sink, Brushed (GKTS25228)
- GOURMETIER GKUSF36209 Undermount Stainless Steel Single Farmhouse Kitchen Sink, (GKUSF36209)
- GOURMETIER K25228BN Carefree Drop-in Single Bowl Kitchen Sink, Brushed (K25228BN)
- GOURMETIER GKFA30229 Solid Surface 30" x 22" Farmhouse Sgl Bowl Kitchen Sink, Wht (GKFA30229)
- SFC SFC AP3320C Apron Single Bowl Kitchen Sink; 32.875 x 22.25 x 10 in. (AP3320C)
- Gourmetier Kitchen Sinks