Shop All Kitchen Sinks
Gourmetier
GKTDF36209 Drop-In Stainless Steel Double Bowl Farmhouse Kitchen Sink,
Mfr # GKTDF36209
Zoro # G3094064
product price: $467.97
/ea
Free Shipping & Returns
$467.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Apron-Front
- Finish Brushed
- Weight 29.33
- Height 9.31
- Length 36
Product Information
- Brand Gourmetier
- MFR # GKTDF36209
- Zoro # G3094064
- UPC # 663370570773
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Height | 9.31 |
Length | 36 |
Width | 20 |
Details
Mounting Type | Apron-Front |
Finish | Brushed |
Weight | 29.33 |
Color | Brushed |
Material | Stainless Steel |
Includes | Sink;Mounting Hardware;Strainer Basket |
Features | Fabricated from stainless steel material, Apron front farmhouse sink, Includes 2 strainers, Designed for long-lasting durability, Easy-to-clean |
Description
Exquisitely styled for your taste, this sink will enhance your kitchen living space. Easy to install or replace, drop-in sinks have a self-rimming nature. The Uptowne Drop-In Stainless Steel Double Bowl Farmhouse Kitchen Sink in particular, is constructed from high quality 304 grade rust-resistant stainless steel. The brushed finish is also resistant to scratches, and with the sink's sound dampening technology, sound and vibrations are reduced. Perfect for organizing, separate fruits and vegetables that need washing from dirty dishes, or allow dishes to dry on one half and be washed on the other with the provided double bowl. Drop-In kitchen sinks will quickly and easily become a part of your home, completing your kitchen ensemble.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLANCO Diamond Silgranit Undermount Kitchen Sink - Metallic Gray (440173)
- ZORO SELECT Tee, 2", 150,304, Thrd Heavy (4381033480)
- ENCORE Pre-Rinse Spray Valve, 3/4-14 UNS, 1.2 (KL50-0220-12)
- DELTA Delta Set Screw & Button Venetian Bronze (RP54012RB)
- GOURMETIER Solid Surface Stone Apron Front Farmhouse Sgl Bowl Kitchen Sink, White (GKFA331810BC)
- GOURMETIER GKTS2520 Drop-in Single Bowl Kitchen Sink, Brushed (GKTS2520)
- GOURMETIER KDS322191BN 32" Drop-In Single Bowl 18-Gauge Kitchen Sink (1 Hole), (KDS322191BN)
- GOURMETIER Solid Surface Stone Apron Front Farmhouse Sgl Bowl Kitchen Sink, White (GKFA361810SQ)
- GOURMETIER Solid Surface Stone Apron Front Farmhouse Sgl Bowl Kitchen Sink, White (GKFA331810SQ)
- GOURMETIER GKTS252281 Drop-in Single Bowl Kitchen Sink, Brushed (GKTS252281)
- DAWN KITCHEN & BATH PRODUCTS INC Dawn Kitchen & Bath SD-01 Standard 3.5 in. Sink Strainer (SD-01)
- Gourmetier Kitchen Sinks