Shop All Kitchen Sinks
Gourmetier
GKTD33226 Drop-in Double Bowl Kitchen Sink, Brushed
Mfr # GKTD33226
Zoro # G3089374
product price: $92.15
/ea
Free Shipping & Returns
$92.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Self-Rimming
- Finish Brushed
- Weight 8.69
- Height 6
- Includes Sink;Mounting Hardware
Product Information
- Brand Gourmetier
- MFR # GKTD33226
- Zoro # G3089374
- UPC # 663370136054
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Height | 6 |
Length | 33.13 |
Width | 22 |
Details
Mounting Type | Self-Rimming |
Finish | Brushed |
Weight | 8.69 |
Includes | Sink;Mounting Hardware |
Color | Brushed |
Material | Stainless Steel |
Features | Fabricated from 304 Grade Stainless Steel, Bowl Dimensions: Left Bowl- (L)14-1/2" x (W)16-1/4", Right Bowl- (L)14-1/2" x (W)16-1/4", 22 Gauge Stainless Steel, Underside has Sound Absorbing Pads Applied to Dampen Sound, 4 Pre-drilled Faucet Hole, Designed for Long-Lasting Durability, Easy-to-Clean |
Description
Seamlessly interweaving elements from both modern and classic design, The Studio collection features various kitchen and bath fixtures that embody the finest design elements for a transitional style, fitting any home decor. Easy to install or replace, drop-in sinks have a self-rimming nature. The Studio Self-Rimming Double Bowl Kitchen Sink in particular, is constructed from high quality 304 grade rust-resistant stainless steel. The brushed finish is also resistant to scratches, and with the sink's sound dampening technology, sound and vibrations are reduced. Perfect for organizing, separate fruits and vegetables that need washing from dirty dishes, or allow dishes to dry on one half and be washed on the other with the provided double bowl. Drop-In kitchen sinks will quickly and easily become a part of your home, completing your transitional kitchen ensemble.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 200 gpm, 1m, PK20 (KE1K2S-75)
- MOEN Wand Kit in Spot Resistant Stainless (205846SRS)
- RELIANCE WATER HEATERS 2 Drain Valve (100108270)
- KNIPEX Plastic Pipe Cutter, Ratchet, 1-9/16 Cap (90 25 40)
- GOURMETIER Solid Surface Stone Apron Front Farmhouse Sgl Bowl Kitchen Sink, White (GKFA331810LD)
- GOURMETIER GKTS2522 Drop-in Single Bowl Kitchen Sink, Brushed (GKTS2522)
- GOURMETIER GKTS252291 25"x22"x9" Self-Rimming Single Bowl Kitchen Sink (1 Hole), (GKTS252291)
- GOURMETIER Arcticstone 30" Solid Surface Farmhouse Kitchen Sink W/Backsplash, Wht (GKTA302119)
- GOURMETIER GKTDF36209 Drop-In Stainless Steel Double Bowl Farmhouse Kitchen Sink, (GKTDF36209)
- GOURMETIER GKTSF30209 Drop-In Stainless Steel Single Bowl Farmhouse Kitchen Sink, (GKTSF30209)
- ROHL Allia Single Bowl Undermount Fireclay Kitchen Or Laundry Sink In White (6347-00)
- Gourmetier Kitchen Sinks