Shop All Brass Pipe Fittings
Gourmetgalley
VHBCONF4B 0.75 In. Brass Heavy Duty Hose Bibb
Mfr # GO581866
Zoro # G503882278
product price: $35.65
/ea
$35.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Gourmetgalley
- MFR # GO581866
- Zoro # G503882278
- UPC # 723902275948
- Country of Origin China
- Category Brass Pipe Fittings
Description
Features
- Heavy Duty
- Threaded Hose Bibb
- Heavy Duty Construction
- Neoprene Seal Washer
- Large Flow Rate
- 3/4 in. Hose Thread Outlet
- Pipe Threads Comply With ANSI B1.20.1
- Hose Threads Comply With ANSI B1.20.7.
- Size - 3/4 in.
- Material - Brass
- Dimension - 4 x 3.13 x 1.25 in.
- Item Weight - 0.57 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Unit (386-XSLOCJKNF)
- ANCHOR FLUID POWER 1/2" SAE STRAIGHT THREADED 7250 PSI BLOCK BODY BALL VALVE PLATED STEEL RoHS COMPLIANT (AE2S#8-11DB)
- MOEN 48" L, Concealed, Stainless Steel, Ultima 48" Curl Grip Grab Bar Old World, Old World Bronze (R8748D3GOWB)
- ANVIL 3-1/2" x 2-1/2" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (0318908563)
- GOURMETGALLEY VACBFPZ4B 0.75 in. Brass Male Hose Thread Vacuum Breaker (GO564613)
- GOURMETGALLEY VGRBNOB5B 1 in. Brass Bent Nose Garden Valve (GO581857)
- AIGNEP USA Nickel Plated Brass Adapter, FNPT x MBSP, 1/4" Pipe Size (82242N-04-04)
- PARKER Reducing Bushing, Brass, 1/8 x 3/4 in (VS209P-12-2)
- ZORO SELECT Brass Reducing Bushing, MNPT x FNPT, 3/4" x 3/8" Pipe Size (6AYX0)
- NIBCO 0.5 in. Brass Slip Union (123775)
- ZORO SELECT Red Brass 90 Degrees Reducing Elbow, FNPT, 3/4" x 1/2" Pipe Size (2CFF9)
- Gourmetgalley Brass Pipe Fittings