Shop All Brass Pipe Fittings
Gourmetgalley
VGRBNOB5B 1 in. Brass Bent Nose Garden Valve
Mfr # GO581857
Zoro # G403978149
$38.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Gourmetgalley
- MFR # GO581857
- Zoro # G403978149
- UPC # 723902275115
- Country of Origin China
- Category Brass Pipe Fittings
Description
Features
- Brass bent nose garden valve
- Female thread inlet
- 3/4 in. Hose thread outlet
- Cast iron handle
- Large full flow area
- Pipe threads comply with ansi 1.20.1
- Hose threads comply with ansi b.1.20.7.
- Size - 1 in.
- Dimension - 4 x 2.75 x 2.25 in.
- Item Weight - 0.75 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam and Groove, Adapter TTMA Flange AL, 4" (400-ALT-AL)
- DELTA Delta Palo Wand Assembly Stainless (RP44643SS)
- KOHLER 8 Traditional Round Showerhead 1.75 (13692-G-2MB)
- ELKAY Bottle Fill Stat Fltr, Ezh2O, w/V Bilvl Ad, Drop-In Mount, 1 Hole, Brushed Satin Finish (CR17211)
- GOURMETGALLEY VACBFPZ4B 0.75 in. Brass Male Hose Thread Vacuum Breaker (GO564613)
- JMF 3/8 in. Flare X 1/2 in. D MPT Brass 90 Degree Street Elbow (4358354)
- ZORO SELECT Brass Cross, FNPT, 1/4" Pipe Size (22UL18)
- JMF Company 1/2 in. Compression Brass Insert (41291)
- ZORO SELECT 90 Elbow Reducer, Brass, 3/4 x 1/4 in (ZUSA-PF-10387)
- ZORO SELECT Brass Reducing Coupling, FNPT, 1/2" x 1/8" Pipe Size (706119-0802)
- PARKER Extruded Street Tee, Brass, 1/8 in, NPT (2225P-2)
- Gourmetgalley Brass Pipe Fittings