Shop All Fuel Transfer Pumps
Gourmetgalley
TRFA01 - Battery Powered Fuel Transfer Pump
Mfr # GO7958
Zoro # G003976873
product price: $83.69
/ea
Free Shipping & Returns
$83.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Gourmetgalley
- MFR # GO7958
- Zoro # G003976873
- UPC # 657248289096
- Country of Origin China
- Category Fuel Transfer Pumps
Description
The TRFA01 is the world’s first battery powered fuel transfer pump with auto-stop and leak protection. The TRFA01 eliminates the lifting of large, heavy, gas cans and spilling wasted fuel. Our exclusive design makes transferring fuel to lawn mowers, tractors, cars, boats, leaf blowers, and more, painless and hassle free.
Specifications- Dimension: 6" H x 3.5" W x 14" L
- Actual Weight: 1.5 lbs
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
- ADVANTAGE CONTROLS 30GPD/110PSI Chemical Feed Pump PVDF Head/Fittings, 3/8"Tubing (B130X1-KFC1)
- TACO HVAC Circulating Pump, 1/40 hp, 230, 1 Phase, FNPT Connection (006-ST8Y)
- SUPERIOR 1/3 HP Plastic Utility Pump (91330)
- STENNER Replacement Tube Kit, #1 (UCCP1FD)
- FILL-RITE Fuel Transfer Pump, 115V AC, 20 gpm Max. Flow Rate , 1/3 HP, Steel, 1 in MNPT Inlet (FR701)
- JOHNDOW INDUSTRIES Fuel Caddy, 30 gal, Diesel, Yellow, Steel (FC-P30-UL-D)
- SPORTSMAN Gasoline Semi Trash or Water Transfer 2" Pump with Complete Hose Kit (TWPUMP)
- PIUSI USA Self Servce 100 K44 gal., F Npt 120V, 60Hz, 120VDC, 30 Max. Flow Rate , 1000W HP, 1-1/2" NPT Inlet (F00740090)
- FILL-RITE Fuel Transfer Pump, 12V DC, 10 gpm Max. Flow Rate , 1/5 HP, Cast Iron, 3/4 in Inlet (FR1612)
- PIUSI USA Diesel Pulser K600/3, Diesel Meter 1" Npt, 2.64 Max. Flow Rate , Aluminum, 1" NPT Inlet (F00472A30)
- FILL-RITE Fuel Transfer Pump, 38 Liters/100 Revolutions Max. Flow Rate , Cast Iron, 1 in NPT Inlet (FR112CL)
- Gourmetgalley Fuel Transfer Pumps