Shop All Tool Storage Parts
Gourmetgalley
TA5104 25 in. Lightweight Aluminum Pick Up Tool
Mfr # GO153714
Zoro # G404062748
$35.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Gourmetgalley
- MFR # GO153714
- Zoro # G404062748
- UPC # 654204856095
- Country of Origin China
- Category Tool Storage Parts
Description
Features
- Telescoping: No
- Product Type: Mechanical Pick-Up Tool
- Maximum Length: 28 in.
- Color Family: Blue
- Material: Aluminium
- Rubberized gripping claws
- Heat treated claws for durability
- 90 degree rotating claw grips
- Grabs things as small as a penny
- High impact plastic trigger handle
- Grip and hold function
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Gun, Short Leaver, 60" Extension Size (458J49)
- VESSEL Megadora Clip Remover 2Pcs In Slider Case (970CR2SC)
- RIDGID Die, Hex Fixed Shape, #2-56 Thread Size (48290)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 1 5/16 in Size, Deep Socket, Black Phosphate (49-66-6344)
- STANLEY Stanley STST24410 Basic Tool Box, 24" (STST24410)
- SAS SAFETY SAS Safety SAS5150 Clear Lens Replacement Shield (SAS5150)
- STANLEY DeWalt ToughSystem 2.0 14.75 in. Extra Large Tool Box 110 cu in Black/Yellow (DWST08400)
- STANLEY Stanley STST41001 19-1/2" x 13-1/4" x 7-3/4" Tool Tray W/Ergonomic Handle (STST41001)
- K&S ENGINEERING K&S Engineering K-S5501 0.032 dia. Music Wire - 4 Piece (K+S5501)
- STANLEY DeWalt ToughSystem 2.0 19.6 in. Rolling Tool Box Black/Yellow (DWST08450)
- FLUKE Fluke 203403 11A 1000V Fast Blow Standard Size Fuse (FLK-203403)
- Gourmetgalley Hand Tool Parts