Shop All Pipe & Tubing Cutters
Gourmetgalley
37516 1.25 in. PVC Pipe Cutter
Mfr # GO834612
Zoro # G903969258
$36.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Gourmetgalley
- MFR # GO834612
- Zoro # G903969258
- UPC # 753153424642
- Country of Origin China
- Category Pipe & Tubing Cutters
Description
Features
- 1.25 in. Internal PVC Pipe Cutter
- Use In Places Where Normal Pipe Cutting Tools Cannot Fit Or To Remove Welded Joint To Salvage Pipe
- Heat Treated Saw Blade
- Works With Any Electric Drill.
- Dimension - 1.4 x 6.7 x 3.6 in.
- Item Weight - 0.3 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Plug, Spigot, 1 in Pipe Size (449010)
- DELTA Stryke Two Handle Centerset Bathroom Faucet (25775-RBMPU-DST)
- NAUGATUCK Float Ball, Round, SS, 8 In (GR80S421HG)
- DELTA Commercial HDF Single Handle Metering Faucet (701LF-HDF)
- GOURMETGALLEY 35238 1.5 in. Od Tubing Cutter (GO602125)
- RIDGID Pipe Cutter, PVC, CPVC, PEX, Polyethylene (RC-2375)
- RIDGID RIDGID Model No 154P QuickActing Tubing Cutter Above WWheel For Plastic, 1124 Capacity (31657)
- RIDGID Tubing Cutter, Aluminum, Brass, Copper (118)
- GEDORE Pipe Cutter, 1/8" to 1-1/4" Capacity (230010)
- RIDGID RIDGID® 4-Blade Cutter, 1-3/8" For Model K-39/K-39AF, K-380, K-3800 Drum Machines (63050)
- RIDGID Cutter, Tubing, Copper, C-Style, 1/2-3/4 (57008)
- Gourmetgalley Pipe & Tubing Cutters