Shop All Socket Sets
Gourmetgalley
3660 10 Piece 3/8 Inch Drive Deep Swivel Socket Set 10-19mm
Mfr # GO67914
Zoro # G203785534
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Gourmetgalley
- MFR # GO67914
- Zoro # G203785534
- UPC # 654204231212
- Country of Origin China
- Category Socket Sets
Description
Sunex International - 3660 Features and Benefits: All impact sockets are forged from the finest chrome molybdenum alloy steel- the best choice for strength and durability. All Impact Socket Sets come in strong molded storage trays except where otherwise noted. Sizes: 10mm 11mm 12mm 13mm 14mm 15mm 16mm 17mm 18mm and 19mm.
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
- DRILL AMERICA 1/8"-27/64" 100 Degree Countersink (WELCSA-14)
- YMW TAPS Spiral Point Tap, OX SS H3 9/16-18 (382654)
- MITUTOYO Stand, 25" D, 25" L (64PMI167)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 3/8-16X15, Die Cast Zinc Black Satin, Comp: Steel (K0122.2A41X15)
- GOURMETGALLEY 1814 12 Piece 1/4 Inch Drive Universal Swivel Socket Set 5-15mm (GO770291)
- GOURMETGALLEY 216Zudl 0. 5 In. Dr 0. 5 In. 12 Pt Driveline (GO2612771)
- GOURMETGALLEY 2847 7 Piece 1/2 Drive Wheel Bearing Lock Nut Socket Set (GO3488072)
- BETA 3/8" Drive SAE, 18 pcs (009100926)
- GEARWRENCH 89 Piece 1/4” Drive Master Metric Socket Set in Foam Storage Tray (GWMSSKT14MM)
- STAHLWILLE TOOLS Socket set 785 mm x 200 mm x 122 mm (81300002)
- TEKTON 1/4 Inch Drive 12-Point Socket and Ratchet Set with Rails, 29-Piece (5/32-9/16 in.) (SKT03102)
- Gourmetgalley Socket Sets