Shop All Paint Trays & Liners
Gourmetgalley
0042024 Paint Roller Tray - 4 in.
Mfr # GO565749
Zoro # G103962578
product price: $28.65
/ea
$28.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Gourmetgalley
- MFR # GO565749
- Zoro # G103962578
- UPC # 723902289662
- Country of Origin China
- Category Paint Trays & Liners
Description
Features
- Product type - Paint Roller Tray
- Size - 4 in.
- For Trim And Mini Roller
- Dimension - 14.44 x 6.94 x 2.13 in.
- Item weight - 0.2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VHT HWP104 Wheel Coating Paint- Satin Black (S24-HWP104)
- MODERN MASTERS Metallic Paint, WaterBase, Iron Metal, 1 pt (ME208)
- ZINSSER 1 gal. White Oil Primer (3551)
- TWP TWP 100 Series TWP-102-5 Wood Preservative, Redwood, 5 gal Can (TWP-102-5)
- BERCOM 6PK Handy Pail Liner (2520-CT)
- LEAKTITE Plastic 9 in. W X 14.5 in. L 3 qt Deep Well Paint Tray (003Q4501012)
- LEAKTITE Clear 2 gal Paint Pail Liner (T02G9014050)
- THE BRUSH MAN Plastic Paint Tray Liner For 9” Metal Tray, 144PK (PAINT TRAY 9LNR)
- RICHARD Plastic Liner, Hvy-Dty, 1Gal (92068)
- XSORB Rock Solid Paint Solidifier, Paint Hardener, Pail with Scoop, 4 Gal (XT16R)
- RUBBERSET Standard Duty Metal Tray (11764290)
- Gourmetgalley Paint Trays and Buckets