Shop All Drain Strainers
Gourmet Scape
K212AC Tacoma Spin & Seal Sink Basket Strainer, Antique Copper
Mfr # K212AC
Zoro # G3175130
product price: $32.47
/ea
$32.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel;Brass
- Includes Strainer
- Width 4.44
- Weight 0.75
- Features Heavy duty stainless steel construction, Fits sink with 3-1/2" drain opening, Spin and lock strainer, Corrosion-resistant finish, Easy installation, Designed for long-lasting durability
Product Information
- Brand Gourmet Scape
- MFR # K212AC
- Zoro # G3175130
- UPC # 663370815522
- Country of Origin Taiwan, Province of China
- Category Drain Strainers
Dimensions
Width | 4.44 |
Details
Finish | Antique Copper |
Material | Stainless Steel;Brass |
Includes | Strainer |
Weight | 0.75 |
Features | Heavy duty stainless steel construction, Fits sink with 3-1/2" drain opening, Spin and lock strainer, Corrosion-resistant finish, Easy installation, Designed for long-lasting durability |
Description
Easy to install and able to fit above most standard kitchen sink drain openings, the Tacoma spin and lock kitchen sink strainer keeps unwanted items from clogging your drain. The available premium finish options puts the finishing touches on your kitchen design as you can coordinate the sink drain with your faucet.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 2" x 1" Black Forged Steel Reducer Class 3000 (0361178304)
- ZORO SELECT 1/4" x 12" Black Pipe Nipple Sch 40 (5P632)
- KINGSTON BRASS BAH612318BN Monarch 18" Dual Towel Bar, Brushed Nickel (BAH612318BN)
- SYMMONS Temptroll Trim Kit 7-1/2", Plastic, Chrome (S-86-2-STK-TRM)
- GOURMET SCAPE K212 Tacoma Spin & Seal Sink Basket Strainer, Stainless Steel (K212)
- GOURMET SCAPE K212PB Tacoma Spin & Seal Sink Basket Strainer, Polished Brass (K212PB)
- GOURMET SCAPE K212MB Tacoma Spin & Seal Sink Basket Strainer, Matte Black (K212MB)
- GOURMET SCAPE K112 Tacoma Snap-N-Tite Sink Basket Strainer, Stainless Steel (K112)
- GOURMET SCAPE Tacoma Stainless Steel Bar Sink Duo Basket Strainer, Copper (K461BAC)
- COMPONENT HARDWARE Lever/Twist Drain Repair Kit (D10-0010)
- PLUMB PAK Strainer Plastic W/Fixed Post (250SS)
- Gourmet Scape Drain Strainers