Shop All Drain Strainers
Gourmet Scape
K112 Tacoma Snap-N-Tite Sink Basket Strainer, Stainless Steel
Mfr # K112
Zoro # G3174458
product price: $20.45
/ea
$20.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Strainer
- Finish Stainless Steel
- Material Stainless Steel;Zinc Alloy;Brass
- Weight 0.84
- Features Fabricated from 34 grade stainless steel, Fits standard kitchen sink drain holes, Designed for long-lasting durability, Easy to install
Product Information
- Brand Gourmet Scape
- MFR # K112
- Zoro # G3174458
- UPC # 663370815454
- Country of Origin Taiwan, Province of China
- Category Drain Strainers
Dimensions
Width | 4.44 |
Product Diameter (Inch) | 4.5 |
Item Height (Inch) | 3.81 |
Item Length (Inch) | 4.44 |
Item Width (Inch) | 4.44 |
Details
Includes | Strainer |
Finish | Stainless Steel |
Material | Stainless Steel;Zinc Alloy;Brass |
Weight | 0.84 |
Features | Fabricated from 34 grade stainless steel, Fits standard kitchen sink drain holes, Designed for long-lasting durability, Easy to install |
Escutcheon Included | false |
UPC/CUPC Certified | false |
Item Weight (lbs) | 0.84 |
Prop 65 Label | true |
DOE Certified | false |
Low Lead Compliant | false |
Warranty | 1 |
Theme | Traditional |
CEC Certified | false |
Collection | Tacoma |
ADA Compliant | false |
Description
Easy to install and able to fit above most standard kitchen sink drain openings, the Tacoma Snap-N-Tite Sink Basket Strainer keeps unwanted items from clogging your drain. The available premium finish options puts the finishing touches on your kitchen design as you can coordinate the sink drain with your faucet.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLAST-O-MATIC Air x Spring Ball Valve, PVC, 1/2", Fkm, Npt (ABVS050VT-PV)
- OATEY Shower Drain Strainer, Snap-In, Round, 4-1/4 in Dia, Plastic, White (42136)
- B & K Bibb Hose 3/4Mip 1/2Fip (103-054HN)
- ZORO SELECT 3/4" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACX2)
- GOURMET SCAPE K212PB Tacoma Spin & Seal Sink Basket Strainer, Polished Brass (K212PB)
- GOURMET SCAPE K212AC Tacoma Spin & Seal Sink Basket Strainer, Antique Copper (K212AC)
- GOURMET SCAPE Tacoma Stainless Steel Bar Sink Duo Basket Strainer, Copper (K461BAC)
- GOURMET SCAPE K212 Tacoma Spin & Seal Sink Basket Strainer, Stainless Steel (K212)
- GOURMET SCAPE K212MB Tacoma Spin & Seal Sink Basket Strainer, Matte Black (K212MB)
- PROPLUS Basket Strainer Stainless Steel Box (122051)
- COMPONENT HARDWARE Gray Drain 2-7/8" L, 1-3/8" dia. (E16-3020-LW)
- Gourmet Scape Drain Strainers