Shop All Straight Center Discharge Pumps
Goulds Water Technology
Straight Centrifugal Pump
Mfr # 2ST1J9C4
Zoro # G504217727
product price: $1,929.99
/ea
Free Shipping & Returns
$1,929.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Discharge Pump Type Centrifugal Pump
- HP - Pumps 5 hp
- Phase - Pumps 3
- Voltage - Pumps 208 to 230/460V AC
- Max. Pressure - Pumps 125 psi
Product Information
- Brand Goulds Water Technology
- MFR # 2ST1J9C4
- Zoro # G504217727
- UPC # 697666939876
- Country of Origin United States
- Category Straight Center Discharge Pumps
Dimensions
Inlet Size - Pumps | 1-1/2 in NPT |
Outlet Size - Pumps | 1-1/4 in NPT |
Length | 53 7/8 in |
Width | 8 1/2 in |
Height | 8 3/4 in |
Overall Length | 18.9 in |
Compatible Intake Pipe Size | 1 1/2 in |
Overall Height | 8.7 in |
Compatible Discharge Pipe Size | 1 1/4 in |
Overall Width | 8.5 in |
Description
Centrifugal Pump, Phase Three, Pump Housing Material Stainless Steel, Horsepower 5 hp, Nameplate Voltage 208-230/460V AC, Flow Rate @ 40 ft of Head (Maximum) 119 gpm, Flow Rate @ 60 ft of Head (Maximum) 91 gpm, Flow Rate @ 80 ft of Head (Maximum) 50 gpm, Maximum Feet of Head 130 ft, Compatible Intake Pipe Size 1 1/2 in, Intake Type NPT, Compatible Discharge Pipe Size 1 1/4 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Maximum Flow Rate 124 gpm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FINISH THOMPSON Drum Pump, 115VAC, 1/4 HP, 60 Hz (DTTS018)
- PALMETTO PACKING Packing Extractor, Non-Removable, 23 In. L (1105)
- BELL & GOSSETT Gasket, In-Line Pump, Paper, P80815 (P80815)
- VERSA-MATIC Wet End Repair Kit (V3.0 BN KIT)
- GOULDS WATER TECHNOLOGY Straight Centrifugal Pump (125MC1F2H0)
- GOULDS WATER TECHNOLOGY Straight Centrifugal Pump (150MS1H5D4)
- GOULDS WATER TECHNOLOGY Straight Centrifugal Pump (150MS1F5G4)
- GOULDS WATER TECHNOLOGY Straight Centrifugal Pump (125MC1F1H0)
- GOULDS WATER TECHNOLOGY Straight Centrifugal Pump (2ST1G9G4)
- GOULDS WATER TECHNOLOGY Cast Iron 1-1/2 HP Centrifugal Pump 115/230V (100MC1F4B0)
- GOULDS WATER TECHNOLOGY Stainless Steel 1-1/2 HP Centrifugal Pump 115/230V (1ST1F4B4)
- Goulds Water Technology Straight Center Discharge Pumps