Shop All Straight Center Discharge Pumps
Goulds Water Technology
Straight Centrifugal Pump
Mfr # 2ST1E9J4
Zoro # G504217772
product price: $1,015.99
/ea
Free Shipping & Returns
$1,015.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Discharge Pump Type Centrifugal Pump
- HP - Pumps 1 hp
- Phase - Pumps 3
- Voltage - Pumps 208 to 230/460V AC
- Max. Pressure - Pumps 125 psi
Product Information
- Brand Goulds Water Technology
- MFR # 2ST1E9J4
- Zoro # G504217772
- UPC # 192998073866
- Country of Origin United States
- Category Straight Center Discharge Pumps
Dimensions
Inlet Size - Pumps | 1-1/2 in NPT |
Outlet Size - Pumps | 1-1/4 in NPT |
Height | 8 3/4 in |
Length | 17 3/16 in |
Width | 8 1/2 in |
Overall Height | 8.7 in |
Compatible Discharge Pipe Size | 1 1/4 in |
Overall Length | 17.9 in |
Overall Width | 8.5 in |
Compatible Intake Pipe Size | 1 1/2 in |
Description
Centrifugal Pump, Phase Three, Pump Housing Material Stainless Steel, Horsepower 1 hp, Nameplate Voltage 208-230/460V AC, Flow Rate @ 40 ft of Head (Maximum) 78.1 gpm, Flow Rate @ 60 ft of Head (Maximum) 0 gpm, Maximum Feet of Head 60 ft, Compatible Intake Pipe Size 1 1/2 in, Intake Type NPT, Compatible Discharge Pipe Size 1 1/4 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Maximum Flow Rate 78.1 gpm, Flow Rate @ 50 ft of Head (Maximum) 60 gpm, Priming Manual
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACFAB Pacfab 357228 Pentair Optiflo Pump Pot (357228)
- ZEELINE National-Spencer | Zee Line Lever-Action Drum Pump 375 for Water-Based Fluids (375)
- FLUID-O-TECH Pump, 3/8" NPTF, 144 Max. GPH, Brass (PA 400)
- LASCAR Water Leak Sensor (Wireless Alert LD)
- GOULDS WATER TECHNOLOGY Stainless Steel 1 HP Centrifugal Pump 115/230V (100MS1E4C4)
- GOULDS WATER TECHNOLOGY Straight Centrifugal Pump (150MS1F4G4)
- GOULDS WATER TECHNOLOGY Pump, 1-1/2 HP, 3 Phase, Max. Head 122 ft. (100MC1F5B0)
- GOULDS WATER TECHNOLOGY Straight Centrifugal Pump (150MS1H5D4)
- GOULDS WATER TECHNOLOGY Cast Iron 1/2 HP Centrifugal Pump 115/230V (100MC1C1E0)
- GOULDS WATER TECHNOLOGY Cast Iron 1/2 HP Centrifugal Pump 115/230V (100MC1C4E0)
- AMERICAN STAINLESS PUMPS Centrifugal Pump, 230VAC, SS (C2562443T2F)
- Goulds Water Technology Straight Center Discharge Pumps