Shop All Straight Centrifugal High Flow Pumps
Goulds Water Technology
Straight Centrifugal Pump
Mfr # 125MS1G5G4
Zoro # G404203363
Free Shipping & Returns
$1,279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Discharge Pump Type Centrifugal Pump
- HP - Pumps 2 hp
- Voltage - Pumps 208 to 230/460V AC
- Phase - Pumps 3
- Housing Material - Pumps Stainless Steel
Product Information
- Brand Goulds Water Technology
- MFR # 125MS1G5G4
- Zoro # G404203363
- UPC # 192998086088
- Country of Origin United States
- Category Straight Centrifugal High Flow Pumps
Dimensions
Inlet Size - Pumps | 1-1/2 in NPT |
Outlet Size - Pumps | 1-1/4 in NPT |
Height | 8 3/4 in |
Length | 16 in |
Overall Width | 6.7 in |
Overall Height | 8.7 in |
Overall Length | 13.2 in |
Compatible Intake Pipe Size | 1 1/2 in |
Compatible Discharge Pipe Size | 1 1/4 in |
Description
Centrifugal Pump, Phase Three, Pump Housing Material Stainless Steel, Horsepower 2 hp, Nameplate Voltage 208-230/460V AC, Flow Rate @ 60 ft of Head (Maximum) 85 gpm, Flow Rate @ 80 ft of Head (Maximum) 40 gpm, Maximum Feet of Head 81 ft, Compatible Intake Pipe Size 1 1/2 in, Intake Type NPT, Compatible Discharge Pipe Size 1 1/4 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Maximum Flow Rate 98.7 gpm, Flow Rate @ 50 ft of Head (Maximum) 98 gpm, Priming Manual
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOULDS WATER TECHNOLOGY 1-1/2 HP 2" Manual Submersible Sewage Pump 230V (WS1512BHF)
- DAYTON Impeller (PP08002G)
- TACO HVAC Circulating Pump, 1/6 hp, 115V, 1 Phase, Flange Connection (2400-30-3P)
- ZOELLER SUB SUMP PUMP 1/2HP CI (1096-0001)
- GOULDS WATER TECHNOLOGY Cast Iron 3/4 HP Centrifugal Pump 115/230V (1BF20712)
- GOULDS WATER TECHNOLOGY Cast Iron 1/3 HP Centrifugal Pump 115/230V (1BF40312)
- GOULDS WATER TECHNOLOGY Centrifugal High Flow Pump, 1-1/2 HP (2BF81534)
- GOULDS WATER TECHNOLOGY Cast Iron 1/3 HP Centrifugal Pump 115/230V (1BF10312)
- GOULDS WATER TECHNOLOGY Cast Iron 3/4 HP Centrifugal Pump 115/230V (2BF10712)
- GOULDS WATER TECHNOLOGY Straight Centrifugal Pump (125MC1G5G0)
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 2 HP, Max. Head 83 ft. (1BF82034)
- Goulds Water Technology Straight Centrifugal High Flow Pumps