Shop All Straight Center Discharge Pumps
Goulds Water Technology
Straight Centrifugal Pump
Mfr # 125MC1F1H0
Zoro # G304217729
product price: $701.99
/ea
Free Shipping & Returns
$701.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Discharge Pump Type Centrifugal Pump
- HP - Pumps 1 1/2 hp
- Phase - Pumps 1
- Voltage - Pumps 115/230V AC
- Max. Pressure - Pumps 125 psi
Product Information
- Brand Goulds Water Technology
- MFR # 125MC1F1H0
- Zoro # G304217729
- UPC # 192998076232
- Country of Origin United States
- Category Straight Center Discharge Pumps
Dimensions
Inlet Size - Pumps | 1-1/2 in NPT |
Outlet Size - Pumps | 1-1/4 in NPT |
Length | 14 27/50 in |
Height | 10 3/4 in |
Compatible Discharge Pipe Size | 1 1/4 in |
Overall Length | 13 in |
Compatible Intake Pipe Size | 1 1/2 in |
Overall Height | 10.7 in |
Overall Width | 6.7 in |
Description
Centrifugal Pump, Phase Single, Pump Housing Material Stainless Steel, Horsepower 1 1/2 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 40 ft of Head (Maximum) 88 gpm, Flow Rate @ 60 ft of Head (Maximum) 56 gpm, Maximum Feet of Head 72 ft, Compatible Intake Pipe Size 1 1/2 in, Intake Type NPT, Compatible Discharge Pipe Size 1 1/4 in, Discharge Type NPT, Motor Enclosure Open Dripproof, Maximum Flow Rate 86.6 gpm, Flow Rate @ 50 ft of Head (Maximum) 72 gpm, Priming Manual
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT PUMP Control Box, 5HP, 230V, 1Phase (2821139310)
- STENNER 3 Pump Head Service Kit 25Psi (PSKL03)
- BELL & GOSSETT Impeller, For 4RC99 (118676)
- GROZ Fuel Hose, Anti Static, 3/4" ID, 12 ft. (44077)
- GOULDS WATER TECHNOLOGY Straight Centrifugal Pump (150MC1H4D0)
- GOULDS WATER TECHNOLOGY Cast Iron 1-1/2 HP Centrifugal Pump 115/230V (100MC1F4B0)
- GOULDS WATER TECHNOLOGY Cast Iron 3/4 HP Centrifugal Pump 208-230/460V (100MC1D5D0)
- GOULDS WATER TECHNOLOGY Pump, 1 HP, 3 Phase, Max. Head 70 ft. (100MC1E5E0)
- GOULDS WATER TECHNOLOGY Straight Centrifugal Pump (150MS1F5G4)
- GOULDS WATER TECHNOLOGY Pump, 1-1/2 HP, 3 Phase, Max. Head 135 ft. (100MS1F5B4)
- GOULDS WATER TECHNOLOGY Straight Centrifugal Pump (3ST1H9D4)
- Goulds Water Technology Straight Center Discharge Pumps