Shop All Straight Center Discharge Pumps
Goulds Water Technology
Stainless Steel 3 HP Centrifugal Pump 230V
Mfr # 100MS1H4A4
Zoro # G2732231
product price: $1,638.00
/ea
Free Shipping & Returns
$1,638.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Discharge Pump Type Straight Center Discharge Pump
- HP - Pumps 3 hp
- Phase - Pumps 1
- Voltage - Pumps 240V AC
- Max. Pressure - Pumps 75 psi
Product Information
- Brand Goulds Water Technology
- MFR # 100MS1H4A4
- Zoro # G2732231
- Country of Origin United States
- Category Straight Center Discharge Pumps
Dimensions
Inlet Size - Pumps | 1-1/4 in NPT |
Outlet Size - Pumps | 1 in NPT |
Manufacturers Warranty Length | 1 yr |
Height | 8 5/8 in |
Max. Dia. Solids | 1/16 in |
Length | 17 15/16 in |
Width | 8 1/2 in |
Overall Height | 8.6 in |
Overall Length | 17.9 in |
Overall Width | 8.5 in |
Compatible Discharge Pipe Size | 1 in |
Compatible Intake Pipe Size | 1 1/4 in |
Solid Diameter (Maximum) | 0.06 in |
Description
Centrifugal Pump, Phase Single, Pump Housing Material Stainless Steel, Horsepower 3 hp, Nameplate Voltage 230V AC, Maximum Feet of Head 156 ft, Compatible Intake Pipe Size 1 1/4 in, Intake Type NPT, Compatible Discharge Pipe Size 1 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 100 ft of Head (Maximum) 48 gpm, Flow Rate @ 120 ft of Head (Maximum) 37 gpm, Flow Rate @ 140 ft of Head (Maximum) 22 gpm, Priming Manual
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOELLER 36 x 60 in. Fiberglass Basin Antifloat with Solid Cover (31-1451)
- TACO Seal Kit (1600-868SRP)
- ARO Diaphragm Pump, Ss/Ss/Ptfe/Ptfe, 1", 66610B (66610B-244-C)
- DANNER Air Stone, 8" long. Fits Standard 3/16" Airline Tubing (14650)
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 3 HP, 208-230/460V (100MS1H5A4)
- GOULDS WATER TECHNOLOGY Straight Centrifugal Pump (150MS1H4D4)
- GOULDS WATER TECHNOLOGY Stainless Steel 3/4 HP Centrifugal Pump 208-230/460V (1ST1D5D4)
- GOULDS WATER TECHNOLOGY Stainless Steel 1/2 HP Centrifugal Pump 208-230/460V (1ST1C5E4)
- GOULDS WATER TECHNOLOGY Straight Centrifugal Pump (6BF1LBD0)
- GOULDS WATER TECHNOLOGY Straight Centrifugal Pump (6BF1L9D0)
- AMERICAN STAINLESS PUMPS Stainless Steel Pump, Carbon/Ceramic/Buna Seal, 0.5 HP, TEFC Motor, BEP = 20 gpm (C14311BBT3F)
- Goulds Water Technology Straight Center Discharge Pumps