Shop All Straight Center Discharge Pumps
Goulds Water Technology
Stainless Steel 1/2 HP Centrifugal Pump 208-230/460V
Mfr # 100MS1C5E4
Zoro # G2802405
product price: $1,223.99
/ea
Free Shipping & Returns
$1,223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Discharge Pump Type Straight Center Discharge Pump
- HP - Pumps 1/2 hp
- Phase - Pumps 3
- Voltage - Pumps 208 to 240/480V AC
- Max. Pressure - Pumps 75 psi
Product Information
- Brand Goulds Water Technology
- MFR # 100MS1C5E4
- Zoro # G2802405
- Country of Origin United States
- Category Straight Center Discharge Pumps
Dimensions
Inlet Size - Pumps | 1-1/4 in NPT |
Outlet Size - Pumps | 1 in NPT |
Height | 8 5/8 in |
Manufacturers Warranty Length | 1 yr |
Width | 8 1/2 in |
Max. Dia. Solids | 1/16 in |
Length | 13 15/16 in |
Overall Width | 8.5 in |
Overall Length | 13.9 in |
Overall Height | 8.6 in |
Compatible Intake Pipe Size | 1 1/4 in |
Compatible Discharge Pipe Size | 1 in |
Solid Diameter (Maximum) | 0.06 in |
Description
Centrifugal Pump, Phase Three, Pump Housing Material Stainless Steel, Horsepower 1/2 hp, Nameplate Voltage 208-230/460V AC, Flow Rate @ 40 ft of Head (Maximum) 38 gpm, Flow Rate @ 60 ft of Head (Maximum) 24 gpm, Maximum Feet of Head 76 ft, Compatible Intake Pipe Size 1 1/4 in, Intake Type NPT, Compatible Discharge Pipe Size 1 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 50 ft of Head (Maximum) 31 gpm, Priming Manual
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT PUMP Little Giant 580002 2-MD Magnetic Drive Pump - 115V- 510 GPH At 1' (580002)
- PIUSI USA Diaphragm Pump, 12V, 9 gpm, 18 ft., Cbl, Clmp, 260W 12VDC (F0020402A)
- LIBERTY PUMPS Simplex Sewage System (P382LE71)
- DAYTON O-Ring, PP21101425001G (PP21101425001G)
- GOULDS WATER TECHNOLOGY Straight Centrifugal Pump (2ST1G9G4)
- GOULDS WATER TECHNOLOGY Straight Centrifugal Pump (3ST1H9D4)
- GOULDS WATER TECHNOLOGY Stainless Steel 3/4 HP Centrifugal Pump 115/230V (100MS1D4D4)
- GOULDS WATER TECHNOLOGY Stainless Steel 3/4 HP Centrifugal Pump 115/230V (1ST1D4D4)
- GOULDS WATER TECHNOLOGY Stainless Steel 1 HP Centrifugal Pump 115/230V (100MS1E4C4)
- GOULDS WATER TECHNOLOGY Stainless Steel 1-1/2 HP Centrifugal Pump 115/208-230V (100MS1F4B4)
- DAYTON Iron 2-1/2 HP Straight Center Discharge Pump 208-230/460V (4RJ68)
- Goulds Water Technology Straight Center Discharge Pumps