Shop All Pump Gaskets
Goulds Water Technology
O-Ring, Casing
Mfr # 5K206
Zoro # G8491856
Free Shipping & Returns
$80.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number NPE
- Fits Brand Goulds
- Product Type O-Ring, Casing
- Compatible with Manufacturer Model Number NPE
- Compatible with Brand Gould's
Product Information
- Brand Goulds Water Technology
- MFR # 5K206
- Zoro # G8491856
- Country of Origin Viet Nam
- Category Pump Gaskets
Details
Item | Gasket |
For Use With Mfr. Model Number | NPE |
Fits Brand | Goulds |
Product Type | O-Ring, Casing |
Compatible with Manufacturer Model Number | NPE |
Compatible with Brand | Gould's |
Compatible with Series Family | NPE |
Compatible with Pump Type | Straight Centrifugal |
Gasket Material | Viton |
Compatible Manufacturer Part Number | NPE |
Compatible with Manufacturer Part Number | NPE |
Compatible with Manufacturer Model Number [NEW] | NPE |
Compatible Manufacturer Model Number | NPE |
For Use with Mfr. Model Number | NPE |
Shop By | Closeouts |
Description
Gasket, Compatible with Pump Type Straight Centrifugal, Compatible with Brand Gould's, Compatible with Series Family NPE, For Use with Mfr. Model Number NPE, Gasket Material Viton
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBERTY PUMPS Sink Drain Pump System, 1/3 hp HP, 5 A Amps, 4.3 gal, 38 gpm Flow Rate at 5 Ft of Head, 110V AC (404)
- DAYTON Pump Repair Kit, For 2ZXL7, 2ZXL8 (21TH44)
- ARO Pump Repair Kit, Fluid (637427-GG)
- DAYTON 1/2 HP 1-1/2" F Submersible Sump Pump 120V AC Diaphragm (3BB79)
- GOULDS WATER TECHNOLOGY O-Ring Guide Vane (5K270)
- GOULDS WATER TECHNOLOGY O-Ring 7 In. (5K4)
- GOULDS WATER TECHNOLOGY O-Ring, 5K74 (5K74)
- GOULDS WATER TECHNOLOGY O-Ring 6 In. (5K73)
- GOULDS WATER TECHNOLOGY O-Ring Square Cut (5K269)
- SPRINGER PARTS SP216 DG OB Gasket PTFE (SP216G-80-1-2-G); Replaces Alfa Laval Part# 481521 (481521SP)
- FLUX 2" PTFE tri clamp gasket (24-ZORO0037)
- Goulds Water Technology Pump Gaskets