Shop All Pump Gaskets
Goulds Water Technology
O-Ring 7 In.
Mfr # 5K4
Zoro # G0319579
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 2MC1H9C0
- Fits Brand Goulds
- Product Type O-Ring 7"
- Compatible with Pump Type Straight Centrifugal
- Compatible with Manufacturer Model Number 2MC1H9C0
Product Information
- Brand Goulds Water Technology
- MFR # 5K4
- Zoro # G0319579
- Country of Origin China
- Category Pump Gaskets
Details
Item | Gasket |
For Use With Mfr. Model Number | 2MC1H9C0 |
Fits Brand | Goulds |
Product Type | O-Ring 7" |
Compatible with Pump Type | Straight Centrifugal |
Compatible with Manufacturer Model Number | 2MC1H9C0 |
Compatible with Brand | Gould's |
Gasket Material | Buna-N |
Compatible Manufacturer Part Number | 2MC1H9C0 |
Compatible with Manufacturer Part Number | 2MC1H9C0 |
Compatible with Manufacturer Model Number [NEW] | 2MC1H9C0 |
Compatible Manufacturer Model Number | 2MC1H9C0 |
For Use with Mfr. Model Number | 2MC1H9C0 |
Description
Gasket, Compatible with Pump Type Straight Centrifugal, Compatible with Brand Gould's, Compatible with Grainger Part Number 52XF13, For Use with Mfr. Model Number 2MC1H9C0, Gasket Material Buna-N
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPORLAN CONTROLS Mkc-2E 120 50/60Hz Wc Coil (310671)
- BELL & GOSSETT HVAC Circulating Pump, 1/6 hp, 115V, 1 Phase, Flange Connection (1BL001)
- DAYTON Fuel Hose, 1 In NPT (12F732)
- BLUE WAVE Blue Wave NE6150 18" SandMan Sand Filter with 1 HP Pump (NE6150)
- GOULDS WATER TECHNOLOGY O-Ring Square Cut (5K269)
- GOULDS WATER TECHNOLOGY O-Ring, Casing (5K206)
- GOULDS WATER TECHNOLOGY O-Ring 6 In. (5K73)
- GOULDS WATER TECHNOLOGY O-Ring, 5K74 (5K74)
- GOULDS WATER TECHNOLOGY O-Ring Guide Vane (5K270)
- DAYTON O-Ring Cup Spreader (PPTWA303G)
- DAYTON O-Ring, PPTWA503G (PPTWA503G)
- Goulds Water Technology Pump Gaskets