Shop All Booster Pumps
Goulds Water Technology
Constant Pressure Booster System, 1 hp, 115V AC, 1 Phase, 1 in NPT Inlet Size, 4 Stage
Mfr # 1151AB21HM04
Zoro # G4333555
product price: $2,714.10
/ea
Free Shipping & Returns
$2,714.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes - Constant Pressure Booster Pumps Pump Controller, Tank
- HP - Pumps 1 hp
- Voltage - Pumps 115V AC
- Phase - Pumps 1
- Inlet Size - Pumps 1 in NPT
Product Information
- Brand Goulds Water Technology
- MFR # 1151AB21HM04
- Zoro # G4333555
- Country of Origin United States
- Category Booster Pumps
Dimensions
Inlet Size - Pumps | 1 in NPT |
Outlet Size - Pumps | 1 in NPT |
Manufacturers Warranty Length | 1 yr |
Compatible Intake Pipe Size | 1 in |
Compatible Discharge Pipe Size | 1 in |
Manufacturer Warranty Length | 3 yr |
Discharge Flange Size | 1 in |
Description
Constant Pressure Booster Pump, Phase Single, Pump Housing Material Stainless Steel, Horsepower 1 hp, Nameplate Voltage 115V AC, Maximum Flow Rate 10 gpm, Minimum Flow Rate 5 gpm, Maximum Feet of Head 118 ft, Pressure Boost (Maximum) 35 psi, Pressure Boost (Minimum) 20 psi, Tank Type Includes Pressure Tank, Tank Capacity 2 gal, Intake Type NPT, Compatible Intake Pipe Size 1 in, Compatible Discharge Pipe Size 1 in, Motor Enclosure Totally Enclosed Fan Cooled, Discharge Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULE Bilge Pump, Standard Operation, 12VDC, 3.4 (20DA)
- PULSAFEEDER Flowmeter, 50 GPM, 150 PSI, 1 In (MTR300-G)
- MAKITA LXT Brushless 4 1/2"/5" X-LOCK Ang, 18V (XAG25Z)
- FILL-RITE Fuel Nozzle, 6 in. L, 1 in. Size, 50 psi (FRNA100DAU00)
- GOULDS WATER TECHNOLOGY Pressure Booster, 230V AC, 115 ft, 5 gal (1AB35HME03)
- GOULDS WATER TECHNOLOGY Multi-Stage Booster Pump, 3/4 hp, 240/460V AC, 3 Phase, 1 in NPT Inlet Size, 14 Stage (5GBC0712P0)
- GOULDS WATER TECHNOLOGY Booster Pump, 1 hp, 208 to 240/480V AC, 3 Phase, 1 in NPT Inlet Size, 5 Stage, 147 psi Max Pressure (3HM05N07T6PBQE)
- GOULDS WATER TECHNOLOGY Booster Pump, 1 1/2 hp, 208 to 240/480V AC, 3 Phase, 1-1/4 in NPT Inlet Size, 4 Stage (5HM04N11T6PBQE)
- GOULDS WATER TECHNOLOGY Booster Pump, 1 hp, 208 to 240/480V AC, 3 Phase, 1-1/4 in NPT Inlet Size, 1 Stage (LB1035)
- GOULDS WATER TECHNOLOGY Multi-Stage Booster Pump, 3 hp, 240/460V AC, 3 Phase, 1 in NPT Inlet Size, 14 Stage (25GBC3012P0)
- FRANKLIN ELECTRIC Multi-Stage Booster Pump, 2 hp, 120/240V AC, 1 Phase, 1-1/2 in NPT Inlet Size, 3 Stage (96064501)
- Goulds Water Technology Booster Pumps