Shop All Straight Centrifugal High Head Pumps
Goulds Water Technology
Centrifugal Pump, 7-1/2 HP, 91 ft. Head
Mfr # 6BF1KBE0
Zoro # G4848089
product price: $3,339.39
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$3,339.39
Free 30-Day Returns
Key Features
- HP - Pumps 7 1/2 hp
- Voltage - Pumps 208 to 240/480V AC
- Phase - Pumps 3
- Housing Material - Pumps Cast Iron
- Inlet Size - Pumps 4 in Flange
Product Information
- Brand Goulds Water Technology
- MFR # 6BF1KBE0
- Zoro # G4848089
- UPC # 697666912244
- Country of Origin United States
- Category Straight Centrifugal High Head Pumps
Dimensions
Inlet Size - Pumps | 4 in Flange |
Outlet Size - Pumps | 3 in Flange |
Manufacturers Warranty Length | 1 yr |
Max. Dia. Solids | 1/2 in |
Intake Size | 4 in |
Manufacturer Warranty Length | 1 yr |
Compatible Intake Pipe Size | 4 in |
Solid Diameter (Maximum) | 0.5 in |
Overall Length | 25.1 in |
Overall Width | 8.6 in |
Compatible Discharge Pipe Size | 3 in |
Discharge Flange Size | 3 in |
Overall Height | 10.5 in |
Description
Centrifugal Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 7 1/2 hp, Nameplate Voltage 208-230/460V AC, Flow Rate @ 40 ft of Head (Maximum) 430 gpm, Flow Rate @ 60 ft of Head (Maximum) 360 gpm, Flow Rate @ 80 ft of Head (Maximum) 260 gpm, Maximum Feet of Head 92 ft, Compatible Intake Pipe Size 4 in, Intake Type Flange, Compatible Discharge Pipe Size 3 in, Discharge Type Flange, Motor Enclosure Open Dripproof, Maximum Flow Rate 450 gpm, Flow Rate @ 50 ft of Head (Maximum) 400 gpm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OBERDORFER PUMPS Carbonator Bronze Gear Pump, 2 gpm (N61K10G01)
- ARMSTRONG PUMPS Seal Kit, EPDM, Armstrong (880202-677K)
- ACTION PUMP Hand Operated Drum Pump, For 55 gal (3005HFC)
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 7-1/2 HP, 165 ft. Head (5BF1KBH0)
- GOULDS WATER TECHNOLOGY Stainless Steel 3 HP Centrifugal Pump 208-230/460V (100MC1H2A0)
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 7-1/2 HP, 125 ft. Head (4BF1KBF0)
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 3 HP, 134 ft. Max. Head (3BF1H9B0H)
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 10 HP, 170 ft. Max. Head (5BF1L9G0)
- GOULDS WATER TECHNOLOGY Cast Iron 1-1/2 HP Centrifugal Pump 208-230/460V (1BF11534)
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 3 HP, 125 ft. Max. Head (4BF1H9K0)
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 3 HP, Max. Head 139 ft. (3BF1HBA0H)
- Goulds Water Technology Straight Centrifugal High Head Pumps