Shop All Straight Center Discharge Pumps
Goulds Water Technology
Centrifugal Pump, 3 HP, 208-230/460V
Mfr # 1ST1H9A4
Zoro # G6411959
original price:
$2,824.37
21% off
new price: $2,212.70
/ea
Free Shipping & Returns
$2,212.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Discharge Pump Type Straight Center Discharge Pump
- HP - Pumps 3 hp
- Phase - Pumps 3
- Voltage - Pumps 208 to 240/480V AC
- Max. Pressure - Pumps 125 psi
Product Information
- Brand Goulds Water Technology
- MFR # 1ST1H9A4
- Zoro # G6411959
- Country of Origin United States
- Category Straight Center Discharge Pumps
Dimensions
Inlet Size - Pumps | 1-1/4 in NPT |
Outlet Size - Pumps | 1 in NPT |
Height | 8 5/8 in |
Width | 8 1/8 in |
Manufacturers Warranty Length | 1 yr |
Length | 18 13/16 in |
Compatible Intake Pipe Size | 1 1/4 in |
Overall Length | 19.8 in |
Compatible Discharge Pipe Size | 1 in |
Overall Height | 8.6 in |
Overall Width | 8.5 in |
Description
Centrifugal Pump, Phase Three, Pump Housing Material Stainless Steel, Horsepower 3 hp, Nameplate Voltage 208-230/460V AC, Maximum Feet of Head 156 ft, Compatible Intake Pipe Size 1 1/4 in, Intake Type NPT, Compatible Discharge Pipe Size 1 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Maximum Flow Rate 47 gpm, Flow Rate @ 100 ft of Head (Maximum) 47 gpm, Flow Rate @ 120 ft of Head (Maximum) 40 gpm, Flow Rate @ 140 ft of Head (Maximum) 21 gpm, Priming Manual
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEM-TECH Metering Pump, 30 GPD, 80 PSI (XP030LAHXG19)
- K2 PUMPS 3/4 HP Stainless Steel Automatic Booster Pump (WPS07505PCK)
- OATEY Twist And Set, ABS Flange, 4" (43650)
- DAYTON Valve, Regulating, 3-5.5 GPM (1MDA2)
- GOULDS WATER TECHNOLOGY Stainless Steel 3/4 HP Centrifugal Pump 115/230V (1ST1D4D4)
- GOULDS WATER TECHNOLOGY Cast Iron 3/4 HP Centrifugal Pump 208-230/460V (100MC1D5D0)
- GOULDS WATER TECHNOLOGY Stainless Steel 3/4 HP Centrifugal Pump 115/230V (100MS1D4D4)
- GOULDS WATER TECHNOLOGY Straight Centrifugal Pump (2ST1J9C4)
- GOULDS WATER TECHNOLOGY Straight Centrifugal Pump (6BF1K9F0)
- GOULDS WATER TECHNOLOGY Pump, 1-1/2 HP, 3 Phase, Max. Head 135 ft. (100MS1F5B4)
- GOULDS WATER TECHNOLOGY Straight Centrifugal Pump (2ST1F9H4)
- Goulds Water Technology Straight Center Discharge Pumps