Shop All Straight Centrifugal High Flow Pumps
Goulds Water Technology
Centrifugal Pump, 2 HP, Max. Head 158 ft.
Mfr # 1ST1G9A4
Zoro # G6293491
product price: $1,874.99
/ea
Free Shipping & Returns
$1,874.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP - Pumps 2 hp
- Voltage - Pumps 208 to 240/480V AC
- Phase - Pumps 3
- Housing Material - Pumps Stainless Steel
- Inlet Size - Pumps 1-1/4 in NPT
Product Information
- Brand Goulds Water Technology
- MFR # 1ST1G9A4
- Zoro # G6293491
- UPC # 697666769008
- Country of Origin United States
- Category Straight Centrifugal High Flow Pumps
Dimensions
Inlet Size - Pumps | 1-1/4 in NPT |
Outlet Size - Pumps | 1 in NPT |
Length | 18 7/8 in |
Height | 8 5/8 in |
Manufacturers Warranty Length | 1 yr |
Width | 8 1/8 in |
Overall Length | 19.8 in |
Overall Height | 8.6 in |
Compatible Discharge Pipe Size | 1 in |
Compatible Intake Pipe Size | 1 1/4 in |
Overall Width | 8.5 in |
Description
Centrifugal Pump, Phase Three, Pump Housing Material Stainless Steel, Horsepower 2 hp, Nameplate Voltage 208-230/460V AC, Maximum Feet of Head 156 ft, Compatible Intake Pipe Size 1 1/4 in, Intake Type NPT, Compatible Discharge Pipe Size 1 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 100 ft of Head (Maximum) 48 gpm, Flow Rate @ 120 ft of Head (Maximum) 40 gpm, Flow Rate @ 140 ft of Head (Maximum) 21 gpm, Priming Manual
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Bushing, Carbon Graphite, PK4 (PPO9ZN009G)
- BECKETT Beckett 160 GPH Fountain Pump, M Series (M130AUL-M160AUL)
- WAYNE WATER SYSTEMS Wayne Water Systems SWS100 1 HP Cast Iron Shallow Well Jet Pump; Wells Up To 25 ft. (SWS100)
- DAYTON Centrifugal Pump, 15 HP, 3 Ph, 230/460VAC (55JJ62)
- GOULDS WATER TECHNOLOGY Cast Iron 3/4 HP Centrifugal Pump 115/230V (2BF10712)
- GOULDS WATER TECHNOLOGY Cast Iron 3/4 HP Centrifugal Pump 208-230/460V (2BF20734)
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 2 HP, Max. Head 83 ft. (1BF82034)
- GOULDS WATER TECHNOLOGY Cast Iron 1/2 HP Centrifugal Pump 208-230/460V (1BF10534)
- GOULDS WATER TECHNOLOGY Centrifugal High Flow Pump, 20 HP (5BF1NBA0)
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 5 HP, 190 ft. Max. Head (22BF1J9A0)
- DAYTON Cast Iron 1-1/2 HP Centrifugal Pump 208-230/460V (2ZWP8)
- Goulds Water Technology Straight Centrifugal High Flow Pumps