Shop All Straight Centrifugal High Head Pumps
Goulds Water Technology
Centrifugal Pump, 15 HP, 160 ft. Max. Head
Mfr # 6BF1MBB0
Zoro # G4848070
product price: $3,922.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,922.99
Free 30-Day Returns
Key Features
- HP - Pumps 15 hp
- Voltage - Pumps 208 to 240/480V AC
- Phase - Pumps 3
- Housing Material - Pumps Cast Iron
- Inlet Size - Pumps 4 in Flange
Product Information
- Brand Goulds Water Technology
- MFR # 6BF1MBB0
- Zoro # G4848070
- UPC # 697666912404
- Country of Origin United States
- Category Straight Centrifugal High Head Pumps
Dimensions
Inlet Size - Pumps | 4 in Flange |
Outlet Size - Pumps | 3 in Flange |
Max. Dia. Solids | 1/2 in |
Manufacturers Warranty Length | 1 yr |
Discharge Flange Size | 3 in |
Compatible Discharge Pipe Size | 3 in |
Solid Diameter (Maximum) | 0.5 in |
Manufacturer Warranty Length | 1 yr |
Intake Size | 4 in |
Overall Length | 25.1 in |
Overall Width | 9.7 in |
Overall Height | 11.2 in |
Compatible Intake Pipe Size | 4 in |
Description
Centrifugal Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 15 hp, Nameplate Voltage 208-230/460V AC, Flow Rate @ 60 ft of Head (Maximum) 570 gpm, Flow Rate @ 80 ft of Head (Maximum) 540 gpm, Maximum Feet of Head 160 ft, Compatible Intake Pipe Size 4 in, Intake Type Flange, Compatible Discharge Pipe Size 3 in, Discharge Type Flange, Motor Enclosure Open Dripproof, Maximum Flow Rate 580 gpm, Flow Rate @ 100 ft of Head (Maximum) 490 gpm, Flow Rate @ 120 ft of Head (Maximum) 420 gpm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILL-RITE Rebuild Kit, Includes Vanes and Seals (KITFR1612)
- DAYTON Slinger Washer, 5/8 (PPL3415G)
- DAYTON Shaft Seal, 5/8 In, Buna, Carbon, Ceramic (3ACE6)
- SPX Wing Nut 60/130 Waukesha & Ampco (105852+)
- GOULDS WATER TECHNOLOGY Cast Iron 2 HP Centrifugal Pump 115/230V (1BF22012)
- GOULDS WATER TECHNOLOGY Cast Iron 1-1/2 HP Centrifugal Pump 115/230V (1BF21512)
- GOULDS WATER TECHNOLOGY Cast Iron 2 HP Centrifugal Pump 208-230/460V (2BF12034)
- GOULDS WATER TECHNOLOGY Cast Iron 1-1/2 HP Centrifugal Pump 115/230V (1BF11512)
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 3 HP, 134 ft. Max. Head (3BF1H9B0H)
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 5 HP, 134 ft. Max. Head (3BF1J9B0)
- DAYTON Straight Centrifugal High Head Pump, 2 HP (55JJ67)
- Goulds Water Technology Straight Centrifugal High Head Pumps