Shop All Straight Centrifugal High Flow Pumps
Goulds Water Technology
Cast Iron 1/2 HP Centrifugal Pump 208-230/460V
Mfr # 1BF20534
Zoro # G2495202
Free Shipping & Returns
$1,209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP - Pumps 1/2 hp
- Voltage - Pumps 208 to 240/480V AC
- Phase - Pumps 3
- Housing Material - Pumps Cast Iron
- Inlet Size - Pumps 1-1/4 in NPT
Product Information
- Brand Goulds Water Technology
- MFR # 1BF20534
- Zoro # G2495202
- Country of Origin United States
- Category Straight Centrifugal High Flow Pumps
Dimensions
Inlet Size - Pumps | 1-1/4 in NPT |
Outlet Size - Pumps | 1 in NPT |
Height | 9 in |
Manufacturers Warranty Length | 1 yr |
Width | 8 7/8 in |
Length | 14 1/8 in |
Max. Dia. Solids | 1/16 in |
Overall Width | 6.7 in |
Overall Height | 8.2 in |
Solid Diameter (Maximum) | 0.06 in |
Compatible Intake Pipe Size | 1 1/4 in |
Overall Length | 17.3 in |
Manufacturer Warranty Length | 1 yr |
Compatible Discharge Pipe Size | 1 in |
Description
Centrifugal Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 1/2 hp, Nameplate Voltage 208-230/460V AC, Flow Rate @ 40 ft of Head (Maximum) 23 gpm, Maximum Feet of Head 52 ft, Compatible Intake Pipe Size 1 1/4 in, Intake Type NPT, Compatible Discharge Pipe Size 1 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Maximum Flow Rate 37 gpm, Flow Rate @ 20 ft of Head (Maximum) 37 gpm, Flow Rate @ 30 ft of Head (Maximum) 30 gpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS 5-50 Flowmeter (RMA-32-SSV)
- ARO Diaphragm Pump, 1 1/2", 666150-2EB-C (666150-2EB-C)
- DANNER Air Stone, 6" long. Fits Standard 3/16" Airline Tubing (14645)
- ARO Diaphragm Pump, 1", 6661A3-322-C (6661A3-322-C)
- GOULDS WATER TECHNOLOGY Cast Iron 3/4 HP Centrifugal Pump 208-230/460V (2BF20734)
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 2 HP, Max. Head 158 ft. (1ST1G9A4)
- GOULDS WATER TECHNOLOGY Cast Iron 1/2 HP Centrifugal Pump 208-230/460V (1BF50534)
- GOULDS WATER TECHNOLOGY Cast Iron 3/4 HP Centrifugal Pump 208-230/460V (2BF10734)
- GOULDS WATER TECHNOLOGY Cast Iron 1/3 HP Centrifugal Pump 208-230/460V (1BF10334)
- GOULDS WATER TECHNOLOGY Cast Iron 1-1/2 HP Centrifugal Pump 115/230V (2BF21512)
- DAYTON Bronze/Brass 1/2 HP Centrifugal Pump 115/230V (2ZWR5)
- Goulds Water Technology Straight Centrifugal High Flow Pumps