Shop All Straight Centrifugal High Head Pumps
Goulds Water Technology
Cast Iron 1-1/2 HP Centrifugal Pump 208-230/460V
Mfr # 1BF11534
Zoro # G3177483
product price: $1,488.90
/ea
Free Shipping & Returns
$1,488.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP - Pumps 1 1/2 hp
- Voltage - Pumps 208 to 240/480V AC
- Phase - Pumps 3
- Housing Material - Pumps Cast Iron
- Inlet Size - Pumps 1-1/4 in NPT
Product Information
- Brand Goulds Water Technology
- MFR # 1BF11534
- Zoro # G3177483
- Country of Origin United States
- Category Straight Centrifugal High Head Pumps
Dimensions
Inlet Size - Pumps | 1-1/4 in NPT |
Outlet Size - Pumps | 1 in NPT |
Width | 8 7/8 in |
Length | 16 3/4 in |
Manufacturers Warranty Length | 1 yr |
Height | 9 in |
Max. Dia. Solids | 1/16 in |
Manufacturer Warranty Length | 1 yr |
Compatible Discharge Pipe Size | 1 in |
Solid Diameter (Maximum) | 0.06 in |
Overall Length | 17.3 in |
Overall Height | 8.2 in |
Compatible Intake Pipe Size | 1 1/4 in |
Overall Width | 6.7 in |
Description
Centrifugal Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 1 1/2 hp, Nameplate Voltage 208-230/460V AC, Flow Rate @ 40 ft of Head (Maximum) 58 gpm, Flow Rate @ 60 ft of Head (Maximum) 53 gpm, Flow Rate @ 80 ft of Head (Maximum) 45 gpm, Maximum Feet of Head 118 ft, Compatible Intake Pipe Size 1 1/4 in, Intake Type NPT, Compatible Discharge Pipe Size 1 in, Discharge Type NPT, Motor Enclosure Open Dripproof, Maximum Flow Rate 58 gpm, Flow Rate @ 50 ft of Head (Maximum) 55 gpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECO-FLO Heavy Duty Cast Iron Sewage Pump 4/10 HP (ESE40W)
- SIMER Pre-Plumbed Package Sewage Basin System (3963C)
- ZEELINE FUEL NOZZLE 3/4" INLET/OUTLET STRAIGHT (NS1538)
- STENNER Pump Adj Rate 45MHP10 10GPD 100Psi 3/8"W (45MJH2A3STAA)
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 7-1/2 HP, 91 ft. Head (6BF1KBE0)
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 10 HP, 170 ft. Max. Head (5BF1L9G0)
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 5 HP, 150 ft. Max. Head (3BF1JBA0)
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 20 HP, Inlet 2" NPT (5BF1N9A0)
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 15 HP, 200 ft. Max. Head (4BF1MBB0)
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 15 HP, 160 ft. Max. Head (6BF1MBB0)
- DAYTON Cast Iron 3/4 HP Centrifugal Pump 115/230V (2ZXL9)
- Goulds Water Technology Straight Centrifugal High Head Pumps