Shop All Straight Centrifugal High Flow Pumps
Goulds Water Technology
Cast Iron 1-1/2 HP Centrifugal Pump 115/230V
Mfr # 2BF21512
Zoro # G3231277
Free Shipping & Returns
$1,495.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP - Pumps 1 1/2 hp
- Voltage - Pumps 120/240V AC
- Phase - Pumps 1
- Housing Material - Pumps Cast Iron
- Inlet Size - Pumps 1-1/2 in NPT
Product Information
- Brand Goulds Water Technology
- MFR # 2BF21512
- Zoro # G3231277
- Country of Origin United States
- Category Straight Centrifugal High Flow Pumps
Dimensions
Inlet Size - Pumps | 1-1/2 in NPT |
Outlet Size - Pumps | 1-1/4 in NPT |
Height | 9 in |
Manufacturers Warranty Length | 1 yr |
Length | 17 1/8 in |
Width | 8 7/8 in |
Max. Dia. Solids | 1/8 in |
Overall Length | 17.6 in |
Manufacturer Warranty Length | 1 yr |
Compatible Intake Pipe Size | 1 1/2 in |
Solid Diameter (Maximum) | 0.13 in |
Overall Width | 6.7 in |
Compatible Discharge Pipe Size | 1 1/4 in |
Overall Height | 8.1 in |
Description
Centrifugal Pump, Phase Single, Pump Housing Material Cast Iron, Horsepower 1 1/2 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 40 ft of Head (Maximum) 84 gpm, Flow Rate @ 60 ft of Head (Maximum) 35 gpm, Maximum Feet of Head 62 ft, Compatible Intake Pipe Size 1 1/2 in, Intake Type NPT, Compatible Discharge Pipe Size 1 1/4 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Maximum Flow Rate 84 gpm, Flow Rate @ 50 ft of Head (Maximum) 70 gpm, Priming Manual
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cast Iron 1/2 HP Centrifugal Pump 115/230V (2ZWP1)
- FILL-RITE Drum Bracket, For DEF Pumps (KITDFDB)
- DWYER INSTRUMENTS Cable Float Switch, Sw Pvc Spdt 15' (CFS2-DNBPN-15)
- TSURUMI 2/3 HP 2" Plug-In Utility Pump AUTO, 115V Electronic (LB-480A-62 (AUTO, 115V))
- GOULDS WATER TECHNOLOGY Cast Iron 2 HP Centrifugal Pump 115/230V (2BF22012)
- GOULDS WATER TECHNOLOGY Cast Iron 1/3 HP Centrifugal Pump 208-230/460V (1BF40334)
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 2 HP, Max. Head 83 ft. (1BF82034)
- GOULDS WATER TECHNOLOGY Straight Centrifugal Pump (125MC1G5G0)
- GOULDS WATER TECHNOLOGY Cast Iron 3/4 HP Centrifugal Pump 115/230V (1BF20712)
- GOULDS WATER TECHNOLOGY Cast Iron 1/2 HP Centrifugal Pump 208-230/460V (1BF20534)
- DAYTON Stainless Steel 3 HP Centrifugal Pump 208-230/460V (2ZWX2)
- Goulds Water Technology Straight Centrifugal High Flow Pumps