Shop All Flashlight Accessories
Gould & Goodrich
Ring Holder, For 2-1/4 In Belt
Mfr # B493D
Zoro # G9451714
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2-1/4 in Belt
- Color Black
- Compatible with Brand Universal
- For Belt Width 2 1/4 in
- Mount Type Loop
Product Information
- Brand Gould & Goodrich
- MFR # B493D
- Zoro # G9451714
- UPC # 768574021691
- Country of Origin United States
- Category Flashlight Accessories
Dimensions
For Belt Width | 2 1/4 in |
Details
Item | Ring Holder |
For Use With | 2-1/4 in Belt |
Color | Black |
Compatible with Brand | Universal |
Mount Type | Loop |
Product Type | Ring Holder |
Material | Leather |
Description
Ring Holder, Color Black, Compatible with Brand Universal, For Belt Width 2 1/4 in, Mount Type Loop, Material Leather, Mounting Location Belt, Product Type Ring Holder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Satco S3830 replacement light bulb lamp, 2PK (S3830 SATCO)
- WESTINGHOUSE Westinghouse 0794600 4 ft. T8 Clear Protective Fluorescent Sleeve - Pack Of 24 (794535)
- ILC Replacement for Whelen Engineering 9000 Series replacement light bulb lamp (9000 SERIES WHELEN ENGINEERING)
- GE LAMPS GE Biax (TM) 26W, T4 PL Plug-In Fluorescent Light Bulb (F26DBX/827/ECO4P)
- PELICAN Cord, F/Flashlight (8063-300-012)
- MAGLITE Lens and Holder, Clear, F/AA Mini Mag-Lite (108-000-870)
- LEDLENSER Ledlenser 21700 Li-ion rechargeable (880603)
- TRIPP LITE Charge Cable, Apple Lightning, Black, 10ft (M100-010-BK)
- STREAMLIGHT Streamlight® 85175 CR123A Lithium Battery (2 Pack) (85175)
- BRITE-STRIKE Tactical Hands Free Light, LED, Silver, PK4 (LSG-4)
- STREAMLIGHT Stinger HPL Holster, Black (75910)
- Gould & Goodrich Flashlight Accessories