Shop All Accessories
Gould & Goodrich
Radio Case, Universal, Black Weave
Mfr # B651-1W
Zoro # G6885471
$39.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Leather
- Features Case is 1-1/2 in D x 2-3/4 in W x 7-1/2 in H. Elastic cord with snap closure adjusts to hold radios of various heights. Holds most popular radios.
- Closure Snap
- For Use With 2-1/4 in Belt
Product Information
- Brand Gould & Goodrich
- MFR # B651-1W
- Zoro # G6885471
- Country of Origin United States
- Category Accessories
Details
Item | Radio Pouch |
Color | Black |
Material | Leather |
Features | Case is 1-1/2 in D x 2-3/4 in W x 7-1/2 in H. Elastic cord with snap closure adjusts to hold radios of various heights. Holds most popular radios. |
Closure | Snap |
For Use With | 2-1/4 in Belt |
Finish | Basket Weave |
Closure Style | Snap |
Product Type | Universal |
Description
Radio Pouch, Universal, Color Black, Material Leather, For Use With 2-1/4 in Belt, Features Case is 1-1/2 in D x 2-3/4 in W x 7-1/2 in H. Elastic cord with snap closure adjusts to hold radios of various heights. Holds most popular radios., Finish Basket Weave, Closure Style Snap, Radio and Phone Pouch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOWMAN DISPENSERS Bulk Dispenser - Dust Masks (BK004-0111)
- GSS SAFETY GSS Safety 8007 Quilted Jacket, Class 3, Lime/Black, 2XL (8007-2XL)
- NEVS Label, Versed 1/2" x 1-1/2" Orange w/Black (LANT-1242D)
- JJ KELLER Caution, Watch For Forklift, OSHA Sign (8001183)
- SQUIDS BY ERGODYNE Scanner Wrist Mount Strap, Black (5546)
- HEXARMOR Eyewear Lanyard (14-10017)
- CARHARTT Short Sleeve Henley, Black, M (K84-BLK MED REG)
- WEIRD GIRAFFE GAMES MKF Collection MKF-LKC-BM3370WH Danielle Milan M Signature Wallet Wristlet; White (MKF-LKC-BM3370WH)
- RADIANS Radians Neck Cord (NC-BLACK)
- HEXARMOR Eyewear Microfiber Pouch (14-10010)
- JOYAS Bracelet - Sparkle Cross Eden Merry Magnetic, Black (JO3318349)
- Gould & Goodrich Workwear and Protective Clothing