Shop All Duty Belts and Harnesses
Gould & Goodrich
Duty Belt, Universal, Black Weave, 42 In
Mfr # F/LB59-42W
Zoro # G6979262
product price: $92.89
/ea
Free Shipping & Returns
$92.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 42 in
- Width 2 1/4 in
- Material Leather
- Color Black
- Features Removable Nickel Buckle
Product Information
- Brand Gould & Goodrich
- MFR # F/LB59-42W
- Zoro # G6979262
- Country of Origin United States
- Category Duty Belts and Harnesses
Dimensions
Size | 42 in |
Width | 2 1/4 in |
Details
Item | Duty Belt |
Material | Leather |
Color | Black |
Features | Removable Nickel Buckle |
Item - Duty Belts and Harnesses | Duty Belt |
Material - Duty Belts and Harnesses | Leather |
Gender | Unisex |
Type | Fully Lined |
Style | Duty |
Finish | Basketweave |
Description
Duty Belt, Fully Lined, Unisex, Duty Style, Size 42 in, Width 2 1/4 in, Material Leather, Color Black Weave, Features Removable Nickel Buckle, Material Leather, Finish Basketweave
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCO High Speed Limit 25 Sign, 24" x 30", HIP (373-02533)
- TOUGH DUCK Men's Black Polyester Jacket size L (S17611)
- CLC WORK GEAR Kneepads, Gel, Heavy Duty Leather, PR (G361)
- LISLE EXTENDER ASSEMBLY 3-1/2" (LI17540)
- GOULD & GOODRICH Duty Belt, Universal, Black Weave, 52 In (F/LB59-52WBR)
- GOULD & GOODRICH Duty Belt, Universal, Hi-Gloss, 24 In (H59-24CLBR)
- GOULD & GOODRICH Belt Keeper, Universal, Hi-Gloss (H129CLBR)
- GOULD & GOODRICH Belt Keeper, Universal, Hi-Gloss (H76CLBS)
- GOULD & GOODRICH Duty Belt, Universal, Hi-Gloss, 58 In (H59-58CLBR)
- GOULD & GOODRICH Belt Keeper, Universal, Hi-Gloss (H76CL)
- 5.11 Maverick Assaulters Belt, Black, M (59569)
- Gould & Goodrich Security Clothing