Shop All Duty Belts and Harnesses
Gould & Goodrich
Aerosol Case, Hi-Gloss
Mfr # H681-3CLBR
Zoro # G6705501
product price: $37.79
/ea
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Synthetic Polymer
- Color Black
- Fits Body Guard LE-10, MK XI, MKIII, Sabre Red MK-3
- For Use With 2-1/4 in Belt
- Sub-Category Assorted Pouches
Product Information
- Brand Gould & Goodrich
- MFR # H681-3CLBR
- Zoro # G6705501
- UPC # 768574153118
- Country of Origin United States
- Category Duty Belts and Harnesses
Details
Item | Aerosol Pouch |
Material | Synthetic Polymer |
Color | Black |
Fits | Body Guard LE-10, MK XI, MKIII, Sabre Red MK-3 |
For Use With | 2-1/4 in Belt |
Item - Tactical Pouches | OC/Aerosol Pouch |
Sub-Category | Assorted Pouches |
Finish | High Gloss |
Closure Style | Snap |
Description
Aerosol Pouch, Color Black, Material Synthetic Polymer, Fits Body Guard LE-10, MK XI, MKIII, Sabre Red MK-3, For Use With 2-1/4 in Belt, Finish High Gloss, Closure Style Snap, OC/Aerosol Pouch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPPER BDU Patrol Cap, 60C/40P, Navy, XL (F550512405XL)
- QUEUEWAY Urn Top Rope Post, Satin Stainless Steel (QWAY310-3S)
- MICHELIN Size 13 W Men's 6 in Work Boot Steel Work Boot, Brown (XPX761)
- DUPONT Disp. Cleanroom Coat, L, Tyvek(R), Wht, PK30 (IC270BWHLG0030CS)
- GOULD & GOODRICH Belt Keeper, Universal, Hi-Gloss (H76CLBS)
- GOULD & GOODRICH Duty Belt, Universal, Hi-Gloss, 24 In (H59-24CLBR)
- GOULD & GOODRICH Belt Keeper, Universal, Hi-Gloss (H129CLBR)
- GOULD & GOODRICH Duty Belt, Universal, Black Weave, 52 In (F/LB59-52WBR)
- GOULD & GOODRICH Duty Belt, Universal, Hi-Gloss, 58 In (H59-58CLBR)
- GOULD & GOODRICH Belt Keeper, Universal, Hi-Gloss (H76CLBR)
- HEROS PRIDE Duty Belt, Inner Loop Lined, Black, XL (1205-XL-46)
- Gould & Goodrich Workwear and Protective Clothing