Shop All Duct Tapes
This Product is Discontinued
Gorilla Glue
Duct Tape, 1.88 in. x 12 yd., 17 mil, Black (Discontinued)
Mfr # 60124
Zoro # G1866322
This Product is Discontinued
Key Features
- Tape Color Family Black
- Duct Tape Width 1.875 in
- Duct Tape Length 12 yd
- Performance Temp. Up to 150 Degrees F
- Material Polyethylene Coated Cloth
Product Information
- Brand Gorilla Glue
- MFR # 60124
- Zoro # G1866322
- UPC # 052427600127
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 1.875 in |
Duct Tape Length | 12 yd |
Diameter | 3 in |
Tape Width | 1.88" |
Tape Length | 12 yd |
Metric Tape Width | 47.6 mm |
Imperial Tape Width | 1 7/8 in |
Imperial Tape Length | 12 yd |
Metric Tape Length | 10.9 m |
Description
Tape Thickness 17 mil, Tape Brand Gorilla, Common Industry General Maintenance & Repair, Indoor and Outdoor, Imperial Tape Length 12 yd, Imperial Tape Width 1 7/8 in, Maximum Tape Performance Temperature 150 Degrees F, Minimum Tape Performance Temperature 30 Degrees F, Continuous Roll, Tape Backing Material Polyethylene Coated Cloth, Tape Adhesive Material Rubber, Tape Sub-Type General Purpose Duct Tape, Duct & Repair Tape, Adhesion to Steel 85 oz/in, Metric Tape Length 10.9 m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.