Shop All Caulks & Sealants
Gorilla Glue
Sealant, 10 oz, Cartridge, Clear, Silicone Base
Mfr # 108311
Zoro # G4433471
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Grouping Sealant
- Color Clear
- Container Type Cartridge
- Sealant Base Silicone
- Application Sealing In Kitchen, Bath, Window, Doors, Plumbing, Gutters
Product Information
- Brand Gorilla Glue
- MFR # 108311
- Zoro # G4433471
- UPC # 052427805003
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 10 oz |
Container Size | 10 oz |
Description
Silicone Sealant, Color Clear, Application Kitchen and Bath, Container Size 10 oz, Container Type Cartridge, Resistance Properties Waterproof, Sealant Properties Waterproof, Standards ASTM C920 Class 50 Use A, G, FDA 21 CFR 177.2600, Full Cure Time 1 day, Maximum Performance Temperature 300 Degrees F, Minimum Performance Temperature -40 Degrees F, Working Time 30 min, For Use On Surface Material Concrete, Glass, Masonry, Metal, Plastic, Wood, VOC Content Weight 24 g/L, Environment Indoor/Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Caulk Gun, 4 ft. (GG276)
- SHURTAPE Painters Tape, Natural, 48mm x 55m, PK24 (CP 066)
- ASTRO PNEUMATIC MASKING MACHINE (AOMM18)
- TITEBOND Glue, Cove Base Plus Series, Beige, 1 oz, Cartridge (3401)
- GORILLA GLUE Sealant, 10 oz, Cartridge, White, Silicone Base (108318)
- GORILLA GLUE 206005 9 oz Construct Adhesive (52427801005)
- GORILLA GLUE Sealant, 2.8 oz, Tube, Clear, Silicone Base (108324)
- GORILLA GLUE 32 oz Waterproof Patch & Seal Liquid Sealant White (100719)
- GORILLA GLUE Sealant, 2.8 oz, Tube, White, Silicone Base (108329)
- GE Tub & Tile Sealant, 10.1 oz, Cartridge, White, Silicone Base (2749484)
- SIKA Primer 250ML Blk (206-GP)
- Gorilla Glue Caulks & Sealants