Shop All Double Sided Foam Tapes
Gorilla Glue
Mounting Tape, Clear, 5 ft. L
Mfr # 6065001
Zoro # G1999859
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Acrylic Foam
- Tape Adhesive Acrylic
- Tape Width 1 in
- Tape Length 5 ft
- Tape Shape Continuous Roll
Product Information
- Brand Gorilla Glue
- MFR # 6065001
- Zoro # G1999859
- UPC # 052427606501
- Country of Origin Korea, Republic of
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1 in |
Tape Length | 5 ft |
Tape Core Diameter | 1.25 in |
Width | 1" |
Length | 5 ft. |
Imperial Tape Width | 1 in |
Metric Tape Length | 4.57 m |
Imperial Tape Length | 1 11/16 yd |
Metric Width | 25.4 mm |
Description
Tape Type Double-Sided Foam Tape, Tape Sub-Type Double-Sided Transparent Firm Foam Tape, Tape Brand Gorilla, Imperial Tape Length 1 11/16 yd, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 1 3/4 yd, Maximum Tape Performance Temperature 300 Degrees F, Minimum Tape Performance Temperature 40 Degrees F, Common Industry General Maintenance & Repair, Indoor and Outdoor, Continuous Roll, Surface Compatibility Glass, Metal, Wood, Tape Thickness 1/32 in, Adhesion to Steel Not Rated
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Etch Concrete Concentrated Ga (N238475)
- 3M 3M 4952 VHB Tape 0.5" x 5yd, White, 45 mil (4952)
- TAPECASE VF16W Double Coated Vinyl Foam Tape 1" x 5yd, White (VF16W)
- HYDE Wall Repair Patch 4X4 (09898)
- GORILLA GLUE GORILLA SHIP TAPE RFL2PK (6030402)
- GORILLA GLUE Tough Clear Mounting Tape, No Color (GOR6036002)
- GORILLA GLUE 2OZ Gorilla Mount Putty (102745)
- GORILLA GLUE 1 In. x 1 In. 7 Lb. Capacity Permanent Clear Mounting Squares, 24PK (6067202)
- GORILLA GLUE Double Sided Mounting Tape, 1 in W x 120 in L, 43 mil Thick, Black, 1 Pk (102441)
- GORILLA GLUE 1"x60" Double-Sided Mounting Tape (6065101)
- 3M 3M 4910 VHB Tape 12" x 5yd, Clear, 40 mil (4910)
- Gorilla Glue Foam Tape