Shop All Glues
Gorilla Glue
Glue Stick, clear, Can
Mfr # 3022502
Zoro # G200464159
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color clear
- Container Type Can
- VOC Content Low
- Weight 419.2 oz
Product Information
- Brand Gorilla Glue
- MFR # 3022502
- Zoro # G200464159
- UPC # 52427302250
- Country of Origin United States
- Category Glues
Details
Item | Glue Stick |
Color | clear |
Container Type | Can |
VOC Content | Low |
Weight | 419.2 oz |
Description
Incredibly tough & versatile Gorilla Hot Glue Sticks provide a long term hold even on hard to bond surfaces. The clear adhesive works with both high and low temperature glue guns and features an extended working time for added convenience for all types of projects. Gorilla Hot Glue is also weather-resistant and incredibly durable keeping your projects safe from seasonal temperature swings that can cause other glues to fail.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRC Spray Adhesive, Clear, 24 oz, Aerosol Can (03018)
- 3M Insulating Electrical Tape, 8.5 mil, Blk (Super 88)
- 3M 3M 4910 VHB Tape 0.75" circle, Clear, 40 mil, 5PK (4910)
- SILICONE I GE Window & Door Clear Silicone 1 Window and Door Caulk Sealant 10.1 oz (2795576)
- GORILLA GLUE 3 gm Neutral Original Glue, Mini, PK 4 (5000503)
- GORILLA GLUE CPVC Cement, Heavy Bodied, Wood Glue Series, Orange, 24 hr Full Cure, 8 oz, Bottle (6200002)
- GORILLA GLUE 36 oz Original Gorilla Glue (TH311592)
- GORILLA GLUE Acrylic Adhesive, Off-White, 0.53 oz, Dual-Cartridge (7807101CT)
- GORILLA GLUE Extra Strength Wood Glue 18 oz (104406)
- GORILLA GLUE Instant Adhesive, Clear, 24 hr Full Cure, 0.1 oz, Tube (5000413)
- KAMPEL Wd Green Kit 12 Color/Solvent/Knife (SWK)
- Gorilla Glue Glues