Shop All Glues
Gorilla Glue
Glue, Clear, 0.53 oz
Mfr # 102862CT
Zoro # G7766275
product price: $38.55
/pk 4, $9.64/ea
$38.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Container Size 0.53 oz
Product Information
- Brand Gorilla Glue
- MFR # 102862CT
- Zoro # G7766275
- UPC # 10052427007091
- Country of Origin United States
- Category Glues
Dimensions
Container Size | 0.53 oz |
Details
Item | Glue |
Color | Clear |
Description
Same strong Gorilla® formula, now in a precise, controlled dispensing tool. Specially designed to fit comfortably into your hand and allow you to apply only the amount of glue that you want, exactly where you need it.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED DEVIL 10.1OZ GRAY CONCRETE MORTAR REPAIR (0646)
- USA INDUSTRIALS Sikaflex 1A 91009 Aluminum Gray One Part Polyurethane Elastomeric Sealant 300ml Cartridge (SIKA-91009)
- COMPONENT HARDWARE White Silicone Sealant Cartrdge, 10.3 oz. (M90-1014)
- 3M 1" Green Masking Tape (2060)
- GORILLA GLUE Glue, Clear, 0.53 oz (7805003)
- GORILLA GLUE Wood Glue, Light Brown, 24 hr Full Cure, 16 oz, Bottle (5201111)
- GORILLA GLUE CPVC Cement, Heavy Bodied, Wood Glue Series, Orange, 24 hr Full Cure, 8 oz, Bottle (6200002)
- GORILLA GLUE Instant Adhesive, Clear, 24 hr Full Cure, 0.7 oz, Tube (5000802)
- GORILLA GLUE Glue, Clear, 24 hr Full Cure, 0.625 oz, Tube (5201208)
- GORILLA GLUE Hot Melt Adhesive, Amber, 24 hr Full Cure, 3.75 oz, Bottle (4537502)
- ELMERS Adhesives/Glues, Beige, 1 gal, Liquid (E7050LMR)
- Gorilla Glue Glues