Shop All Hot Melt Adhesives
Gorilla Glue
Full Hot Glue Sticks, 4 in L, 30 sticks
Mfr # 3033002
Zoro # G608128509
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Container Size 32 oz
Product Information
- Brand Gorilla Glue
- MFR # 3033002
- Zoro # G608128509
- UPC # 52427303301
- Country of Origin United States
- Category Hot Melt Adhesives
Dimensions
Container Size | 32 oz |
Details
Item | Glue Stick |
Color | Black |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE White Silicone Sealant Cartrdge, 10.3 oz. (M90-1014)
- SHEETROCK Jnt Cmpnd Easysand5 18Lb (384150)
- GARDNER BENDER Liquid Electrical Tape, Liquid, White, 4 oz Bottle (LTW-400)
- 3M VINYL ELECT TAPE 3/4"x 66' ( 1 ROLL) (3M06132)
- GORILLA GLUE Gorilla Glue Sticks, 4 in, 30Pk (3033002)
- GORILLA GLUE 8 in. Mini Hot Glue Sticks (GO570029)
- GORILLA GLUE High Strength Hot Glue Sticks 20 pc (3032002)
- GORILLA GLUE 4 in. Full Hot Glue Sticks (GO570032)
- GORILLA GLUE 4 in. Full Hot Glue Sticks (GO600724)
- GORILLA GLUE High Strength Hot Glue Sticks 30 pc (3033002)
- 3M Epoxy Adhesive, Gray, 5/8 in Dia, 2 in L, 45 sec Begins to Harden, 528 PK (3748 TC)
- Gorilla Glue Hot Melt Adhesives