Shop All Glues
Gorilla Glue
Extra Strength Wood Glue 8 oz
Mfr # 104404
Zoro # G605297673
Sold in multiples of 6 for $46.74
$46.74
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Size 18 oz
Product Information
- Brand Gorilla Glue
- MFR # 104404
- Zoro # G605297673
- UPC # 52427009326
- Country of Origin United States
- Category Glues
Dimensions
Container Size | 18 oz |
Details
Item | Wood Glue |
Description
Our most durable wood glue this Ultimate formula is 100% waterproof and incredibly strong but still easily cleans up with water. It is great for outdoor applications where temperatures or moisture might be a concern as well as interior projects that could benefit from the extended working time and high strength.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Cement, CPVC, Orange, 16 oz., Low VOC (31130)
- KING INNOVATION Waterproof Pipe Wrap Tape, 2" x 100 ft. (86080)
- PC PRODUCTS Protective Coating 081112 1 Oz Auto Bond Metallic Grey Paste Epoxy (81112)
- ANTI-SEIZE TECHNOLOGY Threadlocker, ANTI-SEIZE TECHNOLOGY 42MS, Blue, Medium Strength, Liquid, 250 mL Bottle (39423)
- GORILLA GLUE Gorilla Glue®, 8 oz., Light Tan, 1/Case (ADHGG15)
- GORILLA GLUE CPVC Cement, Heavy Bodied, Wood Glue Series, Orange, 24 hr Full Cure, 8 oz, Bottle (6200002)
- GORILLA GLUE Construction Adhesive, Natural, 101 oz, Cartridge (109788)
- GORILLA GLUE Glue Sticks, Mini, 30PK (3023003)
- GORILLA GLUE 3 gm Neutral Original Glue, Mini, PK 4 (5000503)
- GORILLA GLUE Instant Adhesive, Clear, 24 hr Full Cure, 0.1 oz, Tube (5000413)
- GORILLA GLUE Wood Glue, Wood Glue Series, Natural Tan Wood, 24 hr Full Cure, 18 oz, Bottle (6205001)
- Gorilla Glue Glues