Shop All Repair Putties
Gorilla Glue
Epoxy Putty, 2 oz, 24 hr
Mfr # 4242501
Zoro # G9362261
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Epoxy
- Size 2 oz
- Application Multipurpose Repair
- Color Gray
- Container Size 2 oz
Product Information
- Brand Gorilla Glue
- MFR # 4242501
- Zoro # G9362261
- UPC # 052427006721
- Country of Origin United States
- Category Repair Putties
Dimensions
Size | 2 oz |
Container Size | 2 oz |
Description
Putty, Container Type Stick, Application Multipurpose Repair, Base Material Epoxy, Color Gray, Container Size 2 oz, Full Cure Time 1 day, Maximum Performance Temperature 300 Degrees F, Minimum Performance Temperature -20 Degrees F, Working Time 10 min, Finishing Features Paintable, Sandable, For Use On Surface Material Ceramic, Concrete, Fiberglass, Glass, Metal, Plastic, PVC, Stone, Wood, Standards NSF/ANSI 61, Flash Point Greater than 199.9 Degrees F
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Masking Tape, Paper, Green (TC150-3" X 60YD)
- USG Us Gypsum 384210120 18 Lbs. Easy Sand 45 Joint Compound (6262752)
- TODOL Window and Door Spray Foam Sealant Kit, Kit, Can with Straw, Yellow, 1 Component (SHK01)
- FROST KING FOAM TAPE 1.5""X1/4""X17' (L344H)
- UHU Tac Adhesive Putty, Removable and Reusable, 2.1 oz, PK80, 80PK (9U 33820)
- HALTEC Alcoa Steer Hub Kit (076185)
- EVERCOAT Glaz&Spot Putty 13Oz (105065)
- ALL-SOURCE 2 Oz. Metal Epoxy Putty (386960)
- OLD MASTERS Putty, Stick, Mahogany (32408)
- BLUE MAGIC Blue Magic 16002US 2 oz. Steel Re-Enforced Epoxy Putty (528555)
- ATLAS Atlas 530318BX 5 x 1 in. Pool Putty Box - White (530318BX)
- Gorilla Glue Repair Putties