Shop All Duct Tapes
Gorilla Glue
Duct Tape, White, 1 7/8inx10yd, 16.75 mil
Mfr # 6010002
Zoro # G9363269
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family White
- Duct Tape Width 2 in
- Duct Tape Length 10 yd
- Performance Temp. 32 Degrees to 150 Degrees F
- Material Polyethylene Coated Cloth
Product Information
- Brand Gorilla Glue
- MFR # 6010002
- Zoro # G9363269
- UPC # 052427601001
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 2 in |
Duct Tape Length | 10 yd |
Diameter | 4.25 in |
Imperial Tape Length | 10 yd |
Metric Tape Length | 9.1 m |
Imperial Tape Width | 1 7/8 in |
Metric Tape Width | 47.8 mm |
Description
Tape Thickness 16.75 mil, Tape Brand Gorilla, Common Industry General Maintenance & Repair, Indoor and Outdoor, Imperial Tape Length 10 yd, Imperial Tape Width 1 7/8 in, Maximum Tape Performance Temperature 150 Degrees F, Minimum Tape Performance Temperature 30 Degrees F, Continuous Roll, Tape Backing Material Polyethylene Coated Cloth, Tape Adhesive Material Rubber, Tape Sub-Type General Purpose Duct Tape, Duct & Repair Tape, Adhesion to Steel 85 oz/in, Metric Tape Length 9.1 m
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP 6OZ NAT Plas WD Filler (581)
- DUCTMATE Low VOC Duct Sealant, 10.5 oz, Cartridge, Gray, Water Base (GRFIBERSEALT)
- 3M Epoxy Adhesive, DP810NS Series, Black, Dual-Cartridge, 1:01 Mix Ratio, 20 min Functional Cure (810NS)
- WELLER 30 Gauge X 1/2In Threaded Hub Needle (KDS3012P)
- GORILLA GLUE Duct Tape, 17.0 Mil, 3"x30 yds., Black (ADHGGT330)
- GORILLA GLUE Duct Tape, Clear, 5 yd., 1-1/2 in. W (6015002)
- GORILLA GLUE Wtrprof Tape Clr 4"X8' (107261)
- GORILLA GLUE 2.88 in. W X 25 yd L Silver Duct Tape, 4PK (105680)
- GORILLA GLUE Heavy Duty Duct Tape, 1 7/8 in W x 30 yd L, Black, 1 PK (105629)
- GORILLA GLUE Duct Tape, Black, 1 7/8 in x 25 yd, 0.7 mil (6009002)
- SHURTAPE HVAC Tape, 48 x 110m, 3 mil, Black Printed (DC 181)
- Gorilla Glue Duct Tapes