Shop All Duct Tapes
Gorilla Glue
Duct Tape, Round, White, 5-3/4 in. dia.
Mfr # 6025001
Zoro # G8496406
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family White
- Duct Tape Width 1.875 in
- Duct Tape Length 30 yd
- Performance Temp. Up to 150 Degrees F
- Material Polyethylene Coated Cloth
Product Information
- Brand Gorilla Glue
- MFR # 6025001
- Zoro # G8496406
- UPC # 052427602503
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 1.875 in |
Duct Tape Length | 30 yd |
Diameter | 3 in |
Tape Core Diameter | 5 3/4 in |
Metric Tape Length | 27.4 m |
Imperial Tape Length | 30 yd |
Imperial Tape Width | 1 7/8 in |
Metric Tape Width | 47.6 mm |
Description
Tape Thickness 17 mil, Tape Brand Gorilla, Common Industry General Maintenance & Repair, Indoor and Outdoor, Imperial Tape Length 30 yd, Imperial Tape Width 1 7/8 in, Maximum Tape Performance Temperature 150 Degrees F, Minimum Tape Performance Temperature 30 Degrees F, Continuous Roll, Tape Backing Material Polyethylene Coated Cloth, Tape Adhesive Material Rubber, Tape Sub-Type General Purpose Duct Tape, Duct & Repair Tape, Adhesion to Steel 85 oz/in, Metric Tape Length 27.4 m
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HENRY Henry 314 Ready Set Premixed Mastic Adhesive 1GAL (314 1GAL)
- 3M Hot Melt Adhesive, Tan, 5/8 in Dia, 8 in L, 50 sec Begins to Harden, 154 PK (3738)
- ANTI-SEIZE TECHNOLOGY Plumber's Putty 5 lb, Tub, AST-PUT, White, Paste (25205)
- SHURTECH BRANDS Duck, COLORED DUCT TAPE, 3in CORE, 1.88in X 10 YDS, LOVE TIE DYE (283268)
- GORILLA GLUE Duct Tape, Black, 1 7/8 in x 25 yd, 0.7 mil (6009002)
- GORILLA GLUE Duct Tape, Silver, 9.1 m Tape L (105463)
- GORILLA GLUE 2.88 in. W X 25 yd L Silver Duct Tape, 4PK (105680)
- GORILLA GLUE TAPE;GORILLA TO GO;BLK (6100109)
- GORILLA GLUE 1.88 in. W X 50 yd L Black Duct Tape (108084)
- GORILLA GLUE Duct Tape, Black, 9.1 m Tape L (105631)
- PARTNERS BRAND Tape Logic® Solid Vinyl Safety Tape, 6.0 Mil, 3" x 36 yds., Yellow, 3/Case (T93363PKY)
- Gorilla Glue Duct Tapes