Shop All Glues
Gorilla Glue
Construction Adhesive, Natural, 101 oz, Cartridge
Mfr # 109788
Zoro # G407715498
product price: $5.99
/ea
Sold in multiples of 6 for $35.94
$35.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Application Woodworking
- Container Size 101 oz
- Container Type Cartridge
Product Information
- Brand Gorilla Glue
- MFR # 109788
- Zoro # G407715498
- UPC # 52427017734
- Country of Origin United States
- Category Glues
Dimensions
Container Size | 101 oz |
Details
Item | Construction Adhesive |
Color | Natural |
Application | Woodworking |
Container Type | Cartridge |
Description
Gorilla Wood Glue is an adhesive that woodworkers carpenters and hobbyists trust for their woodworking projects Gorilla Wood Glue a PVA glue offers the benefits of an easyto use waterbased adhesive with Gorilla strength This PVA glue is incredibly water resistant and dries a natural color that offers an invisible bond line for your projects
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, DE, MD, NH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUIKRETE 50LB FastSet Concre Mix (100450)
- USA INDUSTRIALS Sikasil-GP Clear General Purpose Acetoxy Silicone Sealant 295ml Cartridge (SIKA-432063)
- 3M 3M 4056 Double Coated Foam Tape 1" x 5yd, Black, 1/16" thick (4056)
- GORILLA GLUE Duct Tape, Gray, 2 7/8 in x 25yd, 16.75 mil (105680)
- GORILLA GLUE GORILLA SUPERGLUE GEL2PK (7820002)
- GORILLA GLUE Glue, Clear, 0.53 oz (102862CT)
- GORILLA GLUE Gorilla Glue Orgnl 8Oz (5000806)
- GORILLA GLUE 8PC 4OZ GORILLA GLUE DISPLAY (5000408)
- GORILLA GLUE Glue, Clear, 24 hr Full Cure, 0.625 oz, Tube (5201208)
- GORILLA GLUE Acrylic Adhesive, Off-White, 0.53 oz, Dual-Cartridge (7807101CT)
- TOMBOW Permanent Glue Stic, Clear, 0.26 fl oz (52190)
- Gorilla Glue Glues