Shop All Construction Adhesives
This Product is Discontinued
Gorilla Glue
Adhesive, 9 fl oz, Cartridge (Discontinued)
Mfr # 8005202
Zoro # G3618262
This Product is Discontinued
Key Features
- Container Size 9 fl oz
- Container Type Cartridge
- Materials Bonded Brick, Ceramics, Concrete, Drywall, Foam Insulation, Glass, Granite, Marble, Metal, Moldings, Rubber, Stone, Wood
- Chemical Base Silyl Terminated Polyether
- Application Temp. Range 40 Degrees to 100 Degrees F
Product Information
- Brand Gorilla Glue
- MFR # 8005202
- Zoro # G3618262
- UPC # 052427005786
- Country of Origin United States
- Category Construction Adhesives
Dimensions
Container Size | 9 fl oz |
Size | 9 oz |
Container Size Range | 10.5 fl oz and Under |
Description
Construction Adhesive, Adhesive Color White, Chemical Base Silyl Terminated Polyether, Container Size 9 fl oz, Container Type Cartridge, Features All Weather Adhesive, High Strength, Versatile, Interior/Exterior Interior Only, Working Time 10 min, VOC Content Weight Percentage 2 Percent, Water Resistance Water-Resistant, Standards ASTM C-557, Low Odor No, Materials Bonded Brick, Ceramic, Concrete, Drywall, Foam, Glass, Granite, Insulation, Marble, Metal, Rubber, Stone, Wood
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.