Shop All LED Under Cabinet Lighting
Gorgeousglow
SP4-20-GN-W 2-Wire Non-Grounded T4 Sleek Plus - Fluorescent Undercabinet Fixture - Green & White
Mfr # GO907773
Zoro # G903782956
$53.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Gorgeousglow
- MFR # GO907773
- Zoro # G903782956
- UPC # 727272747647
- Country of Origin China
- Category LED Under Cabinet Lighting
Description
Our lighting provides you fair and good finishing. We develop innovations, technologies and value that transcend architectural lighting for any budget or economy. This Light will be more comfortable for dining room, living room and home decor.
Features- Fluorescent fixtures linkable up to 10 units, and furnished with replaceable lamps, direct connectors, mounting clips, and ribbed acrylic lamp covers
- Housing made of extruded aluminum, with white enamel painted finish
- Fixture features a built-in instant-start, no flickering, silent electronic ballast rated AC120V 50-60Hz
- Ribbed acrylic diffuser lamp cover fits securely on the housing of the fixture with no light leaks, warping or deformed lens
- Color : Green Color with White Finish
- Finish : Green
- watt : 20 watt
- Style: Sleek Plus Classic Non-Grounded / Rustic
- Power Source : corded-electric
- Voltage : 120 volts
- Type of Bulb : Fluorescent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 6 Super Sloped Ceiling LED Baffle Inserts" (EL763CT5BZ)
- NITECORE MT06MD-PG 180 Lumen Nichia 219B 2xAAA LED Penlight - Pupil Gauge (MT06MD-PG)
- STREAMLIGHT Stylus Pro Usb Rechargeable Penlight W/ 120V Ac Adapter (STL66133)
- LITHONIA LIGHTING Floodlight, LED, 200 lm, 8-49/64"L, 6-3/64"W (ESXF1 P0 SWW2 THK DDB M2)
- GORGEOUSGLOW SG4-12SW-41-W 12W T4 Fluorescent Undercabinet Fixture. With Rocker Switch; 4100K (GO953402)
- GORGEOUSGLOW 36 in. 70 CRI Rigid Strip - 3000K, White (GO1806508)
- GORGEOUSGLOW 24 in. 24V LED Under Cabinet Light - 6000K (GO2593928)
- JESCO 20ft Hight Output Flexible LED Strip Light 24VDC 4000K 90 CRI (CVX-HO-4090-20FT)
- JESCO 6-inch Right Angle Connecting Cable for SG-LED/SGA-LED (SG-CC6L)
- BLACK & DECKER Voice-Enabled Smart Under Cabinet Lighting Kit, 4-Bar Adjustable White Light, 9” (LEDUC9-4CCT-ACK)
- JESCO S601 series Mounting Clip, 30° rotation (S601-MC)
- Gorgeousglow LED Under Cabinet Lighting