Shop All LED Under Cabinet Lighting
Gorgeousglow
SG4-16SW-30-W 16W T4 Fluorescent Undercabinet Fixture. With Rocker Switch; 3000K
Mfr # GO330452
Zoro # G203782892
product price: $50.15
/ea
$50.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Gorgeousglow
- MFR # GO330452
- Zoro # G203782892
- UPC # 661541454969
- Country of Origin China
- Category LED Under Cabinet Lighting
Description
Features
- 3-Wire Grounded
- T4 Sleek Plus - Fluorescent Under cabinet Fixture. With Rocker Switch.
- Energy Saving.
- Shade Included - True
- Lumens - 1000
- Color Temperature - 3000K.
- Wattage 16 watts
- Fluorescent fixtures linkable up to 10 units, and furnished with replaceable lamps, direct connectors, mounting clips, and ribbed acrylic lamp covers
- Housing made of extruded aluminum, with white enamel painted finish
- Fixture features a built-in instant-start, no flickering, silent electronic ballast rated AC120V 50-60Hz
- Ribbed acrylic diffuser lamp cover fits securely on the housing of the fixture with no light leaks, warping or deformed lens
- T4 lamps (included with fixtures) are energy efficient, long life with a 16,000 hours rating
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC White 4 in. W Aluminum LED Recessed Downlight 50 W (LEDR4XTADJ6WYCA)
- ILC Replacement for Ushio 1003085 replacement light bulb lamp (1003085 USHIO)
- SATCO Bulb, LED, 9W, PL Shape, G24q Base, 40K (S29852)
- ILC Replacement for Light Bulb / Lamp F18t12/350bl/700/ph replacement light bulb lamp (F18T12/350BL/700/PH LIGHT BULB / LAMP)
- GORGEOUSGLOW 24 in. 24V LED Under Cabinet Light - 6000K (GO2593928)
- GORGEOUSGLOW 36 in. 70 CRI Rigid Strip - 3000K, White (GO1806508)
- GORGEOUSGLOW SG4-12SW-41-W 12W T4 Fluorescent Undercabinet Fixture. With Rocker Switch; 4100K (GO953402)
- AFX Spring 48" x 7" LED Wrap - 4000k (SPRL074873L40MV)
- AFX Hayes - Overbed Light Fixture - 4 Ft, Watts: 80 (HAYB4954L30ENRB)
- ECOLIGHT TAPE LIGHT LED WHITE 12' (AC1067-WHG-12LF0-G)
- JESCO SLEEK LED 12" 6000K 120V AC. Under Cabinet lighting Fixture (SG-LED-12/60-W)
- Gorgeousglow LED Under Cabinet Lighting